Lila 31.5in Black Round Aluminum Indoor-Outdoor Table Set with 4 Black Slat Back Chairs
Mfr # TLH-ALUM-32RD-017BK4-GG
Zoro # G410411431
Key Features
- Material Aluminum, Stainless Steel
- Width 31-1/2 in
- Capacity 352 lb
- Length 31-1/2 in
- Shape Round
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Flash Furniture
- MFR # TLH-ALUM-32RD-017BK4-GG
- Zoro # G410411431
- UPC # 196861116711
- Country of Origin China
- Category Outdoor Dining Sets
Dimensions
Width | 31-1/2 in |
Length | 31-1/2 in |
Details
Material | Aluminum, Stainless Steel |
Capacity | 352 lb |
Shape | Round |
Color | Black |
Description
Dine outdoors with this comfortable metal patio set for your deck, restaurant or hospitality business. This set features a round metal table with a smooth surface and 4 curved slat back chairs with textured seats for a comfortable and safe seating experience. The lightweight design of this patio set makes it a breeze to move and the chairs stack for storage while cross braces provide extra stability. The protective plastic feet prevent damage to flooring. The frames are designed for all-weather use making this lounge seating a great option for indoor or outdoor use. For longevity, care should be taken to protect from long periods of wet weather.
- •Modern Commercial Grade 5 Piece Patio Set
- •Color Black
- •Smooth Stainless Steel Table Top
- •Holds up to 132 LBS. Static Weight
- •Assembles in 10 Minutes or Less
- •Curved Chairs with Aluminum Slat Backs
- •Holds up to 352 LBS. Static Weight Per Chair
- •Wipes Clean with a Damp Cloth
- •Designed for Commercial or Residential Use
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MTD Tab-Handle (984-5599)
- PET ADOBE Pet Adobe Large-XL Self Warming Thermal Pet Crate Pad-36"x24"-Chocolate (439203RKL)
- RUGG HOSE WASHER SET 10PK (W6HR-PDQ)
- HUDSON 4 Gallon Piston Backpack Sprayer, 4 gal, Polyethylene Tank, 15 In Hose Length (19004)
- FLASH FURNITURE 5PC Patio Set-31.5RD Glass Table, 4 Brown Chairs (TLH-0702303C-BN-GG)
- FLASH FURNITURE 31.5" Square Glass Metal Table w/ 4 Metal Chairs (TLH-0732SQ-017CBK4-GG)
- FLASH FURNITURE 5PC Black Table and Chairs with Poly Resin Finish (SB-T11C4-T-BK-GG)
- FLASH FURNITURE 5PC Patio Set-31.5RD Glass Table, 4 Black Chairs (TLH-0702303C-GG)
- FLASH FURNITURE 4 Piece Gray Patio Set with Navy Cushions (JJ-S312-GYNV-GG)
- FLASH FURNITURE 4 Piece Lt Gray Patio Set with Navy Back Pillows (JJ-S351-GYNV-GG)
- HANOVER Dining Set, Outdoor, 7 Pc (TRADITIONS7PCSW)
- Flash Furniture Patio Furniture