Lila 27.5in Bronze Square Aluminum Indoor-Outdoor Table Set with 4 Bronze Slat Back Chairs
Mfr # TLH-ALUM-28SQ-017BZ4-GG
Zoro # G510411423
Key Features
- Color Bronze
- Capacity 352 lb
- Material Aluminum, Stainless Steel
- Length 27-1/2 in
- Width 27-1/2 in
Product Information
- Brand Flash Furniture
- MFR # TLH-ALUM-28SQ-017BZ4-GG
- Zoro # G510411423
- UPC # 196861116704
- Country of Origin China
- Category Outdoor Dining Sets
Dimensions
Length | 27-1/2 in |
Width | 27-1/2 in |
Details
Color | Bronze |
Capacity | 352 lb |
Material | Aluminum, Stainless Steel |
Shape | Square |
Description
Dine outdoors with this comfortable metal patio set for your deck, restaurant or hospitality business. This set features a round metal table with a smooth surface and 4 curved slat back chairs with textured seats for a comfortable and safe seating experience. The lightweight design of this patio set makes it a breeze to move and the chairs stack for storage while cross braces provide extra stability. The protective plastic feet prevent damage to flooring. The frames are designed for all-weather use making this lounge seating a great option for indoor or outdoor use. For longevity, care should be taken to protect from long periods of wet weather.
- •Modern Commercial Grade 5 Piece Patio Set
- •Color Bronze
- •Smooth Stainless Steel Table Top
- •Holds up to 132 LBS. Static Weight
- •Assembles in 10 Minutes or Less
- •Curved Chairs with Aluminum Slat Backs
- •Holds up to 352 LBS. Static Weight Per Chair
- •Wipes Clean with a Damp Cloth
- •Designed for Commercial or Residential Use
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AFTERMARKET Seat w Slide Track Fits Case IH Fits Bobcat Yanmar Skid Steer (TMS444BL)
- RIDLEY 33LB SheepGoat Block (16826)
- MTD Cover-Deck Belt (731-06496)
- MATABI Berry 7 (81847)
- FLASH FURNITURE Faux Teak Patio Set - 35" SQ Table & 4 Chairs (XU-DG-810060364-GG)
- FLASH FURNITURE 5PC Black Table and Chairs with Poly Resin Finish (SB-A268C4-T-BK-GG)
- FLASH FURNITURE 7PC Patio Set-55" Glass Table, 6 Brown Chairs (TLH-089REC-303CBN6-GG)
- FLASH FURNITURE 35.25" Round Black Steel Table with 2 Chairs (CO-35RD-02CHR2-BK-GG)
- FLASH FURNITURE Lila 31.5in Black Round Aluminum Indoor-Outdoor Table Set with 4 Black Slat Back Chairs (TLH-ALUM-32RD-017BK4-GG)
- FLASH FURNITURE 5PC Patio Set-31.5RD Glass Table, 4 Gray Chairs (TLH-0702303C-GY-GG)
- PROPATION 5 Piece White Wicker Dining Set (PR2593363)
- Flash Furniture Patio Furniture