Lila 27.5in Black Square Aluminum Indoor-Outdoor Table Set with 4 Black Slat Back Chairs
Mfr # TLH-ALUM-28SQ-017BK4-GG
Zoro # G310411432
Key Features
- Capacity 352 lb
- Material Aluminum, Stainless Steel
- Shape Square
- Length 27-1/2 in
- Color Black
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Flash Furniture
- MFR # TLH-ALUM-28SQ-017BK4-GG
- Zoro # G310411432
- UPC # 196861116698
- Country of Origin China
- Category Outdoor Dining Sets
Dimensions
Length | 27-1/2 in |
Width | 27-1/2 in |
Details
Capacity | 352 lb |
Material | Aluminum, Stainless Steel |
Shape | Square |
Color | Black |
Description
Dine outdoors with this comfortable metal patio set for your deck, restaurant or hospitality business. This set features a round metal table with a smooth surface and 4 curved slat back chairs with textured seats for a comfortable and safe seating experience. The lightweight design of this patio set makes it a breeze to move and the chairs stack for storage while cross braces provide extra stability. The protective plastic feet prevent damage to flooring. The frames are designed for all-weather use making this lounge seating a great option for indoor or outdoor use. For longevity, care should be taken to protect from long periods of wet weather.
- •Modern Commercial Grade 5 Piece Patio Set
- •Color Black
- •Smooth Stainless Steel Table Top
- •Holds up to 132 LBS. Static Weight
- •Assembles in 10 Minutes or Less
- •Curved Chairs with Aluminum Slat Backs
- •Holds up to 352 LBS. Static Weight Per Chair
- •Wipes Clean with a Damp Cloth
- •Designed for Commercial or Residential Use
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FIMCO Sprayer Tank Lid and Tether (7771826)
- OREGON Chisel Chain, 3/8" Ptich, .050" Gauge, Bulk Chain, 100-Ft. Reel (72LPX100U)
- KOHLER Kit Muffler (14 068 05-S)
- WARMLYYOURS Floor Sensor - Back Up (FH-BACKUP-SENSOR)
- FLASH FURNITURE 30" Round Black Steel Folding Table with 2 Chairs (CO-30RDF-02CHR2-BK-GG)
- FLASH FURNITURE 7PC Patio Set-55" Glass Table, 6 Gray Chairs (TLH-089REC-303CGY6-GG)
- FLASH FURNITURE 4 Piece Gray Patio Set with Navy Cushions (JJ-S312-GYNV-GG)
- FLASH FURNITURE 28 in Square Patio Table With 4 Chairs, Black, Steel (CO-28SQ-02CHR4-BK-GG)
- FLASH FURNITURE 5PC Patio Set-31.5SQ Glass Table, 4 Black Chairs (TLH-073A2303C-GG)
- FLASH FURNITURE 3PC Natural Finish Acacia Wood Folding Bistro Set (THB-S4460-NAT-GG)
- FLASH FURNITURE 5PC Patio Set-55" Glass Table, 4 Gray Chairs (TLH-089REC-303CGY4-GG)
- Flash Furniture Patio Furniture