Lila 27.5in Black Square Aluminum Indoor-Outdoor Table Set with 2 Black Slat Back Chairs
Mfr # TLH-ALUM-28SQ-017BK2-GG
Zoro # G110411427
Key Features
- Width 27-1/2 in
- Material Aluminum, Stainless Steel
- Shape Square
- Capacity 352 lb
- Length 27-1/2 in
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Flash Furniture
- MFR # TLH-ALUM-28SQ-017BK2-GG
- Zoro # G110411427
- UPC # 196861116674
- Country of Origin China
- Category Outdoor Dining Sets
Dimensions
Width | 27-1/2 in |
Length | 27-1/2 in |
Details
Material | Aluminum, Stainless Steel |
Shape | Square |
Capacity | 352 lb |
Color | Black |
Description
Dine outdoors with this comfortable metal patio set for your deck, restaurant or hospitality business. This set features a round metal table with a smooth surface and 2 curved slat back chairs with textured seats for a comfortable and safe seating experience. The lightweight design of this patio set makes it a breeze to move and the chairs stack for storage while cross braces provide extra stability. The protective plastic feet prevent damage to flooring. The frames are designed for all-weather use making this lounge seating a great option for indoor or outdoor use. For longevity, care should be taken to protect from long periods of wet weather.
- •Modern Commercial Grade 3 Piece Patio Set
- •Color Black
- •Smooth Stainless Steel Table Top
- •Holds up to 132 LBS. Static Weight
- •Assembles in 10 Minutes or Less
- •Curved Chairs with Aluminum Slat Backs
- •Holds up to 352 LBS. Static Weight Per Chair
- •Wipes Clean with a Damp Cloth
- •Designed for Commercial or Residential Use
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POLLAK Pollak 11-723EP 7-Way Pin Connector (11-723EP)
- SOLO Diaphragm Pump Repair Kit (0610406-K)
- BRACKETRON Bracketron 30mm Telescoping Support Brace (LTM-SA-102)
- LITTLE GIANT Metal Trough-O-Matic W/Brackets (TM830)
- FLASH FURNITURE 4 Piece Lt Gray Patio Set with Navy Back Pillows (JJ-S351-GYNV-GG)
- FLASH FURNITURE Lila 23.5in Black Round Aluminum Indoor-Outdoor Table Set with 2 Black Slat Back Chairs (TLH-ALUM-24RD-017BK2-GG)
- FLASH FURNITURE 7PC Patio Set-55" Glass Table, 6 Brown Chairs (TLH-089REC-303CBN6-GG)
- FLASH FURNITURE Round Patio Table Set And Umbrella, 6 pcs. , 31-1/4"; 21-1/4" X Clear (GM-202012-BK-GG)
- FLASH FURNITURE Lila 31.5in Black Round Aluminum Indoor-Outdoor Table Set with 4 Black Slat Back Chairs (TLH-ALUM-32RD-017BK4-GG)
- FLASH FURNITURE 35.25" Round Black Steel Table with 2 Chairs (CO-35RD-02CHR2-BK-GG)
- FLASH FURNITURE 3PC Patio Set-23.75RD Glass Table, 2 Black Chairs (TLH-0701303C-GG)
- Flash Furniture Outdoor Dining Sets