Shop All Outdoor Dining Sets
Flash Furniture
Lila 23.75'' Round Glass Metal Table with 2 Black Rattan Stack Chairs
Mfr # TLH-071RD-037BK2-GG
Zoro # G3635042
product price: $119.99
/ea
Free Shipping & Returns
$119.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Clear/Black
- Height 28 in
- Construction Glass, Metal
- Features Cross Braces, Curved Back, Plastic Floor Glides
- Includes 2 Chairs and a Table
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Flash Furniture
- MFR # TLH-071RD-037BK2-GG
- Zoro # G3635042
- UPC # 889142061564
- Country of Origin China
- Category Outdoor Dining Sets
Dimensions
Height | 28 in |
Diameter | 23 3/4 in |
Chair Height | 28 1/2 in |
Chair Seat Width | 16 3/4 in |
Chair Width | 21 1/2 in |
Chair Back Width | 12 in |
Chair Depth | 24 in |
Table Diameter | 23 3/4 in |
Chair Back Height | 15 1/2 in |
Table Height | 28 in |
Seat Height | 17 in |
Chair Seat Depth | 14 in |
Description
Round Patio Table Set, Chair Seat Material Rattan, Wicker, Includes Umbrella Hole No, Number of Chairs 2, Table Diameter 23 3/4 in, Table Height 28 in, Table Weight 18 lb, Tabletop Color Clear, Tabletop Material Glass, Chair Seat Color Black, Chair Weight Capacity 352 lb, Includes Umbrella No Umbrella, Table Frame Material Metal, Table Length Not Applicable, Table Shape Round, Assembly Assembled, Chair Depth 24 in, Chair Height 28 1/2 in, Chair Width 21 1/2 in, Chair Finish Powder Coated
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CORE TARPS 20 ft L x 0.5 mm H x 20 ft W Heavy Duty 10 Mil Tarp, Silver/Black, Polyethylene (CT-601-20X20)
- MTD Tine-Bolo 10 Lh (742-04227-0637)
- BRIGGS & STRATTON BRACKET-CONTROL (790143)
- XPOSE SAFETY 9 ft x 12 ft 5 mil Tarp, Blue, Polyethylene (BT-912-A)
- FLASH FURNITURE Patio Set & Umbrella, 6 Piece, Brown (GM-202012-BRN-GG)
- FLASH FURNITURE 4 Piece Gray Patio Set with Navy Cushions (JJ-S312-GYNV-GG)
- FLASH FURNITURE 7PC Patio Set-55" Glass Table, 6 Gray Chairs (TLH-089REC-303CGY6-GG)
- FLASH FURNITURE 28 in Square Patio Table With 4 Chairs, Black, Steel (CO-28SQ-02CHR4-BK-GG)
- FLASH FURNITURE Square Faux Teak Patio Table & 4 Club Chairs 4 (SDA-AD723002-4-BK-GG)
- FLASH FURNITURE 5PC Patio Set-31.5RD Glass Table, 4 Gray Chairs (TLH-0702303C-GY-GG)
- PROPATION 5 Piece White Wicker Dining Set (PR2593363)
- Flash Furniture Patio Furniture