Lila 23.5in Bronze Square Aluminum Indoor-Outdoor Table Set with 2 Bronze Slat Back Chairs
Mfr # TLH-ALUM-24SQ-017BZ2-GG
Zoro # G310411425
Key Features
- Color Bronze
- Material Aluminum, Stainless Steel
- Capacity 352 lb
- Length 23-1/2 in
- Shape Square
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Flash Furniture
- MFR # TLH-ALUM-24SQ-017BZ2-GG
- Zoro # G310411425
- UPC # 196861116667
- Country of Origin China
- Category Outdoor Dining Sets
Dimensions
Length | 23-1/2 in |
Width | 23-1/2 in |
Details
Color | Bronze |
Material | Aluminum, Stainless Steel |
Capacity | 352 lb |
Shape | Square |
Description
Dine outdoors with this comfortable metal patio set for your deck, restaurant or hospitality business. This set features a round metal table with a smooth surface and 2 curved slat back chairs with textured seats for a comfortable and safe seating experience. The lightweight design of this patio set makes it a breeze to move and the chairs stack for storage while cross braces provide extra stability. The protective plastic feet prevent damage to flooring. The frames are designed for all-weather use making this lounge seating a great option for indoor or outdoor use. For longevity, care should be taken to protect from long periods of wet weather.
- •Modern Commercial Grade 3 Piece Patio Set
- •Color Bronze
- •Smooth Stainless Steel Table Top
- •Holds up to 132 LBS. Static Weight
- •Assembles in 10 Minutes or Less
- •Curved Chairs with Aluminum Slat Backs
- •Holds up to 352 LBS. Static Weight Per Chair
- •Wipes Clean with a Damp Cloth
- •Designed for Commercial or Residential Use
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRIGGS & STRATTON Oil Filter Adapter (808033)
- STENS Fuel Cap With Gauge, ID 2 In. (125260)
- DEWITT 6x300 BLK Weed Barrier (PRO BLK6300)
- CORONA TOOLS Shear Pruning Scabbard Leather (AC 7220)
- FLASH FURNITURE Square Faux Teak Patio Table & 4 Club Chairs 4 (SDA-AD723002-4-BK-GG)
- FLASH FURNITURE Round Patio Table Set And Umbrella, 6 pcs. , 31-1/4"; 21-1/4" X Clear (GM-202012-BK-GG)
- FLASH FURNITURE 7PC Patio Set-55" Glass Table, 6 Brown Chairs (TLH-089REC-303CBN6-GG)
- FLASH FURNITURE 5PC Patio Set-31.5RD Glass Table, 4 Brown Chairs (TLH-0702303C-BN-GG)
- FLASH FURNITURE 3PC Natural Finish Acacia Wood Folding Bistro Set (THB-S4460-NAT-GG)
- FLASH FURNITURE 35.5" Square Gold Steel Table w/ 2 Chairs (CO-35SQ-02CHR2-GD-GG)
- FLASH FURNITURE 5PC Patio Set-55" Glass Table, 4 Brown Chairs (TLH-089REC-303CBN4-GG)
- Flash Furniture Outdoor Dining Sets