Shop All Patio Dining Tables
Flash Furniture
Lila 23.5'' Square Glass Metal Table with 2 Black Rattan Stack Chairs
Mfr # TLH-0731SQ-037BK2-GG
Zoro # G3626782
Free Shipping & Returns
$107.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Clear/Black
- Material Aluminum, Glass, Metal, Plastic, Rattan
- Width 23.5
- Height 28
- Construction Glass, Metal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Flash Furniture
- MFR # TLH-0731SQ-037BK2-GG
- Zoro # G3626782
- UPC # 889142061571
- Country of Origin China
- Category Patio Dining Tables
Dimensions
Width | 23.5 |
Height | 28 |
Length | 23.5 |
Depth | 23 1/2 in |
Chair Back Height | 13 1/2 in |
Table Length | 23 1/2 in |
Chair Back Width | 11 1/2 in |
Chair Seat Width | 16 1/2 in |
Table Height | 28 in |
Seat Height | 17 in |
Chair Width | 21 3/4 in |
Chair Height | 28 1/2 in |
Chair Seat Depth | 15 in |
Table Width | 23 1/2 in |
Chair Depth | 23 1/2 in |
Description
Square Patio Table Set, Chair Seat Material Rattan, Wicker, Includes Umbrella Hole No, Number of Chairs 2, Table Diameter Not Applicable, Table Height 28 in, Table Weight 17 lb, Tabletop Color Clear, Tabletop Material Glass, Chair Seat Color Black, Chair Weight Capacity 352 lb, Includes Umbrella No Umbrella, Table Frame Material Metal, Table Length 23 1/2 in, Table Shape Square, Assembly Assembled, Chair Depth 23 1/2 in, Chair Height 28 1/2 in, Chair Width 21 3/4 in, Chair Finish Powder Coated
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NYLGLO United Kingdom Flag, 4x6 Ft, Nylon (198896)
- UNITED JUMBO CO LTD LHRP Shovel (190090UJ)
- BIRD-X Extra Wide Stainless Steel Spikes, 24ft. (EWS-24)
- YARD BUTLER Yard Tree Birding Center (IYTBC-4)
- FLASH FURNITURE 35.5" Square Black Steel Patio Table-Umbrella Hole (CO-6-BK-GG)
- FLASH FURNITURE 30 RD Bar Top Table Brown Poly Top/Black Frame (JJ-T14623H-76-BRBK-GG)
- FLASH FURNITURE Faux Teak Outdoor Patio Table and Chair Set (XU-DG-10456033-GG)
- FLASH FURNITURE 30" Round White Steel Folding Patio Table (CO-4-WH-GG)
- FLASH FURNITURE Bellamy 31.5'' Silver Round Tempered Glass Metal Table (TLH-070-2-SV-GG)
- FLASH FURNITURE Gray/Gray 24 Inch Round Outdoor Patio Table (SB-TB106-GRY-GG)
- HANOVER All-Weather Commercial-Grade Aluminum 38" Square Slat-Top Dining Table (HANCMDNTBL-38SL)
- Flash Furniture Outdoor Tables