Lila 23.5'' Black Square Aluminum Indoor-Outdoor Table Set w/2 Black Slat Back Chairs
Mfr # TLH-ALUM-24SQ-017BK2-GG
Zoro # G611222225
Key Features
- Color Black
- Length 23-1/2 in
- Shape Square
- Capacity 352 lb
- Width 23-1/2 in
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Flash Furniture
- MFR # TLH-ALUM-24SQ-017BK2-GG
- Zoro # G611222225
- UPC # 196861116650
- Country of Origin China
- Category Outdoor Dining Sets
Dimensions
Length | 23-1/2 in |
Width | 23-1/2 in |
Details
Color | Black |
Shape | Square |
Capacity | 352 lb |
Material | Aluminum, Stainless Steel |
Description
Dine outdoors with this comfortable metal patio set for your deck, restaurant or hospitality business. This set features a round metal table with a smooth surface and 2 curved slat back chairs with textured seats for a comfortable and safe seating experience. The lightweight design of this patio set makes it a breeze to move and the chairs stack for storage while cross braces provide extra stability. The protective plastic feet prevent damage to flooring. The frames are designed for all-weather use making this lounge seating a great option for indoor or outdoor use. For longevity, care should be taken to protect from long periods of wet weather.
- •Modern Commercial Grade 3 Piece Patio Set
- •Color Black
- •Smooth Stainless Steel Table Top
- •Holds up to 132 LBS. Static Weight
- •Assembles in 10 Minutes or Less
- •Curved Chairs with Aluminum Slat Backs
- •Holds up to 352 LBS. Static Weight Per Chair
- •Wipes Clean with a Damp Cloth
- •Designed for Commercial or Residential Use
- •
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOHLER Gasket Cylinder Head (12 041 10-S)
- GILMOUR Soaker Hose, 50 ft L, Vinyl, Natural (827501-1001)
- OREGON Magnum Gatorline Square Trimmer Line, .105" by 538', 3Lb Spool (22-805)
- BLACK & DECKER 16 in. Electric Hedge Trimmer (BEHT100)
- FLASH FURNITURE 30" Round Gold Steel Folding Table w/ 4 Chairs (CO-30RDF-02CHR4-GD-GG)
- FLASH FURNITURE 5PC Patio Set-31.5SQ Glass Table, 4 Black Chairs (TLH-073A2303C-GG)
- FLASH FURNITURE 35.25" Round Black Steel Table with 4 Chairs (CO-35RD-02CHR4-BK-GG)
- FLASH FURNITURE 35.25" Round Black Steel Table with 2 Chairs (CO-35RD-02CHR2-BK-GG)
- FLASH FURNITURE 7PC Patio Set-55" Glass Table, 6 Brown Chairs (TLH-089REC-303CBN6-GG)
- FLASH FURNITURE 35.25" Round Black Steel Table Set with 4 Chairs (CO-35RD-03CHR4-BK-GG)
- GARDENISED Outdoor and Indoor Bronze Dinning Set 4 Chairs with 1 Table Bistro Patio Cast Aluminum. (QI003960.BZ)
- Flash Furniture Outdoor Dining Sets