Shop All Patio Dining Chairs & Stools
Flash Furniture
Lila 2 Pack Gray Rattan Indoor-Outdoor Restaurant Stack Chair
Mfr # 2-TLH-037-GY-GG
Zoro # G2120110
product price: $80.99
/pk 2, $40.50/ea
Free Shipping & Returns
$80.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Aluminum, Metal, Plastic, Rattan, Steel
- Width 21.75
- Height 28.5
- Weight Capacity 352
- Weight 14 lbs
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Flash Furniture
- MFR # 2-TLH-037-GY-GG
- Zoro # G2120110
- UPC # 889142062271
- Country of Origin China
- Category Patio Dining Chairs & Stools
Dimensions
Width | 21.75 |
Height | 28.5 |
Length | 23.5 |
Details
Color | Gray |
Material | Aluminum, Metal, Plastic, Rattan, Steel |
Weight Capacity | 352 |
Weight | 14 lbs |
Finish | Black Powder Coat |
Description
Complement your terrace and patio with these beautiful rattan chairs to surround a patio table or to seat waiting guests in the lobby. Versatile inside and outside the restaurant these lightweight stack chairs are a practical choice for any business. The full back with integrated arms provides comfort to customers. When used indoors the metal chairs have floor glides to protect your flooring and stack up to 23 high to clean floors and to store. Get cozy around the fireplace in winter months and place near your pool when it's nice outside. The all-weather frame is designed for use throughout the year, for longevity, care should be taken to protect from long periods of wet weather. Pair these metal dining chairs with a glass or metal patio table to complete your outdoor dining setting.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLASSIC ACCESSORIES Tractor Seat Cover, Lg, Blck/Gry Deluxe (52-152-043201-RT)
- SAFER TRAP MOTH PANTRY PEST2PK (5140)
- ANNIN FLAGMAKERS Flag Pole, Hanging and Spnning, White, 6 ft (1992)
- TERRO Granules Fire Ant Killer 2 lb (T702)
- FLASH FURNITURE Lila 2 Pack Medium Brown Rattan Indoor-Outdoor Restaurant Stack Chair (2-TLH-037-DK-BN-GG)
- FLASH FURNITURE Lila 2 Pack Black Rattan Indoor-Outdoor Restaurant Stack Chair (2-TLH-037-BK-GG)
- FLASH FURNITURE Green Metal Indoor-Outdoor Chair with Arms (4-CH-31270-GN-GG)
- FLASH FURNITURE 2PK Black Outdoor Barstools with Flex Material (2-JJ-092H-GG)
- FLASH FURNITURE 30" High Black Metal Barstool with Slat Back (CH-61200-30-BK-GG)
- FLASH FURNITURE 4Pack 30" High Black Metal Indoor-Outdoor Barstool (4-CH-31320-30GB-BK-GG)
- MALIBU OUTDOOR Malibu Outdoor Patio Wood Side Table - V1802 (V1802)
- Flash Furniture Patio Furniture