Shop All Patio Club Chairs & Chaise Lounges
Flash Furniture
Light Gray Steel Patio Arm Chair with Round Back
Mfr # CO-3-SIL-GG
Zoro # G3617840
product price: $68.09
/ea
$68.09
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Gray Powder Coat
- Material Plastic, Steel
- Overall Height 32.25
- Overall Length 24
- Capacity 300
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Flash Furniture
- MFR # CO-3-SIL-GG
- Zoro # G3617840
- UPC # 889142057406
- Country of Origin China
- Category Patio Club Chairs & Chaise Lounges
Dimensions
Overall Height | 32.25 |
Overall Length | 24 |
Overall Width | 21 |
Details
Item | Gray Patio Chair-Round Back |
Color | Light Gray |
Finish | Gray Powder Coat |
Material | Plastic, Steel |
Capacity | 300 |
Description
Gray Patio Chair-Round Back
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RAID Bed Bug Trap, Bait Box, PK6 (674798)
- BRUSH GRUBBER Brush Grubber, Heavy-Duty (BG-08)
- READY HOT Polished Chrome Hot Water Faucet for Water Tanks, Includes Safety Lock (42-RH-F570-CH)
- HYDRORAIN Slide Repair, 1/2 In. Tube, 150 psi (06556)
- FLASH FURNITURE Red Adirondack Rocking Chair with Cupholder (LE-HMP-1045-31-RD-GG)
- FLASH FURNITURE Maroon 3-Seater Convertible Canopy Patio Swing/Bed (TLH-007-MRN-GG)
- FLASH FURNITURE Blue All-Weather Classic Outdoor Rocking Chair (LE-HMP-2002-110-BL-GG)
- FLASH FURNITURE Black Adirondack Patio Chair with Cupholder (LE-HMP-1045-10-BK-GG)
- FLASH FURNITURE Gray Poly Resin Adirondack 2 Pk (2-JJ-C14501-LTG-GG)
- FLASH FURNITURE Blue Adirondack Rocking Chair with Cupholder (LE-HMP-1045-31-BL-GG)
- LEISUREMOD Chelsea Modern Outdoor Weathered Grey Chaise Lounge Chair With Red Cushions (CLWGR-77R2)
- Flash Furniture Patio Furniture