Shop All Patio Sofas & Loveseats
Flash Furniture
Light Gray Rattan Sofa with All-Weather Cushions
Mfr # DAD-SF2-3-GG
Zoro # G6436740
Free Shipping & Returns
$354.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Fabric, Foam, Plastic, Polyester, Resin
- Overall Width 67.5
- Overall Height 30
- Overall Length 27
- Capacity 900
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Flash Furniture
- MFR # DAD-SF2-3-GG
- Zoro # G6436740
- UPC # 889142156772
- Country of Origin China
- Category Patio Sofas & Loveseats
Dimensions
Overall Width | 67.5 |
Overall Height | 30 |
Overall Length | 27 |
Details
Item | Outdoor Sofa,Rattan,Charcl,Gray Cushion |
Color | Light Gray |
Material | Fabric, Foam, Plastic, Polyester, Resin |
Capacity | 900 |
Description
Outdoor Sofa,Rattan,Charcl,Gray Cushion
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRIGGS & STRATTON KEY SET (691959)
- ZORO SELECT Spray Nozzle, Size 7,5075 psi (AL-TPR35-70)
- BULLDOG US Flag, 5x8 Ft, Cotton (1664)
- A & I PRODUCTS Stabilizer Arm, Adjustable, Cat l 29" x2" x2" (A-SA004)
- FLASH FURNITURE Dark Gray Rattan Sofa with All-Weather Cushions (DAD-SF2-3-DKGY-GG)
- FLASH FURNITURE Chocolate Rattan Sofa w/All-Weather Beige Cushions (DAD-SF1-3-GG)
- FLASH FURNITURE Gray 3-Seater Convertible Canopy Patio Swing/Bed (TLH-007-GY-GG)
- FLASH FURNITURE Black Loveseat with Storage & Beige Cushions (GM-201108-2S-GY-GG)
- FLASH FURNITURE Black Sectional with Storage & Beige Cushions (GM-201108-SEC-GY-GG)
- FLASH FURNITURE Black Sectional with Storage & Charcoal Cushions (GM-201108-SEC-CH-GG)
- DEKO LIVING Outdoor Gray Rectangular Patio Daybed (COP30504DGRY)
- Flash Furniture Patio Furniture