Shop All Accent Chairs
Flash Furniture
Light Gray Fabric Parsons Chair with Mahogany Legs
Mfr # QY-A37-9061-LGY-GG
Zoro # G6066538
product price: $126.99
/ea
Free Shipping & Returns
$126.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Weight Capacity 300
- Series Greenwich
- Frame Material Fabric, Foam, Larch Wood, Plywood, Polyester, Rubberwood (Parawood)
- Overall Depth 21-1/2"
- Overall Height 40
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Flash Furniture
- MFR # QY-A37-9061-LGY-GG
- Zoro # G6066538
- UPC # 889142259930
- Country of Origin China
- Category Accent Chairs
Dimensions
Overall Depth | 21-1/2" |
Overall Height | 40 |
Overall Width | 19 |
Overall Length | 21.5 |
Details
Weight Capacity | 300 |
Series | Greenwich |
Frame Material | Fabric, Foam, Larch Wood, Plywood, Polyester, Rubberwood (Parawood) |
Item | Accent Chair |
Category Type | Accent Chair |
Upholstery Color | Gray |
Material | Fabric, Foam, Larch Wood, Plywood, Polyester, Rubberwood (Parawood) |
Finish | Mahogany Wood |
Capacity | 300 |
Color | Light Gray Fabric |
Hardware Finish | Mahogany Wood |
Description
Parsons Chair,Light Gray Fabric
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HERITAGE LACE SP-1420C Floret 72 X 72 Shower Curtain (6290W-OC)
- BIBB HOME Bamboo Comfort 6-Piece Luxury Sheet Set - Twin - Perwinkle (1300)
- AIDATA Luxe Comfort Footrest, 2 Heigth Adjustments, Free Angle Adjustments, Gray (FR006)
- BOSS BurgundyPosture Deluxe Office Task Chair, 25 inW25"L40"H, Armless, PolyesterSeat, B315Series (B315-BY)
- FLASH FURNITURE Dark Gray Faux Leather Wingback Accent Chair (QY-B235-DGY-GG)
- FLASH FURNITURE Black LeatherSoft Parsons Chair with Mahogany Legs (QY-A37-9061-BKL-GG)
- FLASH FURNITURE Duncan Large Gray Faux Sherpa Refillable Bean Bag Chair for Kids and Teens (DG-BEAN-LARGE-SHERPA-GY-GG)
- FLASH FURNITURE BlackBlack Faux Fur Folding Saucer Chair (FV-FMC-025-BK-BK-GG)
- FLASH FURNITURE Dean Club Style Commercial Barrel Accent Armchair Metal Base, Gray LeatherSoft Upholstery (BS-AC22-064-GRYPU-GG)
- FLASH FURNITURE Newport Adirondack Rocking Chair w/Cup Holder, Weather Resistant HDPE, Brown, 2PK (2-LE-HMP-1044-31-BR-GG)
- MANHATTAN COMFORT Hopper Swivel Adjustable Height Chair in Blue and Polished Chrome (AC036-BL)
- Flash Furniture Accent Chairs