Liesel Commercial Wooden Classic Ladderback Swivel Barstool w/Solid Wood Seat, Antique White Wash
Mfr # ES-UN-31WS-29-WH-GG
Zoro # G810369981
Key Features
- Capacity 300 lbs
- Material Asian Hardwood
- Overall Width 18.25 in
- Overall Length 24 in
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Flash Furniture
- MFR # ES-UN-31WS-29-WH-GG
- Zoro # G810369981
- UPC # 840196377131
- Country of Origin Malaysia
- Category Bar Height Stools
Dimensions
Overall Width | 18.25 in |
Overall Length | 24 in |
Details
Capacity | 300 lbs |
Color | White Wash |
Material | Asian Hardwood |
Description
Add traditional style to any home or business with this wooden counter height swivel stool. The classic ladderback design has old school charm with a fresh outlook. The integrated footrest provides pressure relief for your legs and the sturdy, solid wood frame holds up to 300 lbs. static weight. The 360° swivel seat makes for easy conversation and movement while the fixed floor glides prevent damage to hard flooring surfaces. Cleanup is easily achieved with a dry cloth and assembly is a breeze with the included tools and step-by-step instructions. Also available in counter height, this dining stool would make a perfect addition to any commercial or residential space.
- •Classic Style Commercial Grade Ladderback Swivel Bar Height Stool
- •Antique White Wash Finish
- •Integrated Footrest Relieves Pressure From the Legs
- •Solid Hardwood Frame Holds up to 225 LBS. Static Weight
- •Wipe Clean with a Dry Cloth
- •Assembles in 30 Minutes or Less
- •Available in Counter or Bar Height
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLASH FURNITURE Mid-Back Gray/Chrome LeatherSoft Executive Swivel Chair (GO-2286M-GR-GG)
- SAFCO 46-1/4" W 10 Drawer Facil Flat File Cabinet, Light Gray (4972LG)
- KENSINGTON Footrest, Memory Foam, Gray (K56144USF)
- BILT-RITE MASTEX HEALTH Bed Wedge - Large (FW102)
- FLASH FURNITURE Liesel Commercial Wooden Classic Ladderback Swivel Barstool w/Solid Wood Seat, Gray Wash Walnut (ES-UN-31WS-29-GY-GG)
- FLASH FURNITURE 4 Pack 18 Inch Red Metal Stool (ET-BT3503-18-RED-GG)
- FLASH FURNITURE Gray Vinyl Barstool with Natural Wood Back, PK 2 (2-XU-DG6V6GYV-NAT-GG)
- FLASH FURNITURE Silver All-Weather Steel Bar Stool (XU-CH-10318-B-SIL-GG)
- FLASH FURNITURE Metal Barstool, 30", Orange, Finish: Powder-Coated (CH-31320-30GB-OR-WD-GG)
- FLASH FURNITURE Distressed Silver Stool, 24"H, PK4 (4-ET-3534-24-SIL-GG)
- FLASH FURNITURE 4 Pack 18 Inch Purple Metal Stool (ET-BT3503-18-PR-GG)
- Flash Furniture Bar Height Stools