Shop All Dining Room Tables & Sets
Flash Furniture
Left Handed Tablet Arm Chair, Plastic, Blk, 21" W X 25.5" L X 32" H, Black
Mfr # RUT-EO1-01-PAD-LTAB-GG
Zoro # G3636110
product price: $79.69
/ea
Free Shipping & Returns
$79.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 21"
- Length 25.5"
- Height 32"
- Tabletop Color Black
- Frame Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Flash Furniture
- MFR # RUT-EO1-01-PAD-LTAB-GG
- Zoro # G3636110
- UPC # 847254010184
- Country of Origin China
- Category Dining Room Tables & Sets
Dimensions
Width | 21" |
Length | 25.5" |
Height | 32" |
Depth | 28" |
Details
Item | Left Handed Tablet Arm Chair,Plastic,Blk |
Tabletop Color | Black |
Frame Color | Black |
Frame Material | Metal |
Assembled/Unassembled | Unassembled |
Color | Black |
Material | Plastic, Fabric (Seat) |
Type | Padded Ergonomic Shell Chair with Left Handed Flip-Up Tablet Arm |
Description
Left Handed Tablet Arm Chair,Plastic,Blk
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLASH FURNITURE Hercules Series Plastic Folding Chair White - 2 Pack 650LB Weight Capacity Comfortable Event Chair-Lightweight Folding Chair (2-LE-L-3-WHITE-GG)
- FLASH FURNITURE Recliner, 31" to 64" x 26" to 36", Upholstery Color: Black (BT-70597-1-GG)
- ALERA Everyday Task Stool, Black, Leather (ALETE4619)
- TRADEMARK FINE ART Sylvie Demers 'Ce Doux Matin' Canvas Art, 16x24 (ALI15243-C1624GG)
- FLASH FURNITURE Square Square Table Top with Black or Mahogany, 42" W X 42" L X 1.125" H, Black/Mahogany (XU-MBT-4242-GG)
- FLASH FURNITURE Rectangle Silver Metal Table, 31-1/2"X63", 31.5" W X 63" L X 29.5" H, Metal, Grey (ET-CT005-SIL-GG)
- FLASH FURNITURE Square Square Table Top, Black or Mahogany Rever, 24" W X 24" L X 1.125" H, Black/Mahogany (XU-MBT-2424-GG)
- FLASH FURNITURE Tablet Arm Chair, Right Hand Flip-Up, Blk, 21" W X 25.5" L X 32" H, Black (RUT-EO1-BK-RTAB-GG)
- FLASH FURNITURE Rectangle FarmTable, Antique, Rustic, Foldng, 96"x40", 40" W X 96" L X 30" H, Wood, Wood Grain (XA-F-96X40-GG)
- FLASH FURNITURE Square Square Silver Metal Indoor Table with Wa, 31.5" W X 31.5" L X 30.5" H, Wood, Wood Grain (CH-51040-29M1-SIL-GG)
- INTERNATIONAL CONCEPTS Rectangle Top Table, 48 in W X 30 in L X 36 in H, Wood, Black (K46-3048-36S)
- Flash Furniture Dining Room Tables & Sets