Shop All Task Chairs
Flash Furniture
Leather Task Chair, 22 1/4-, No Arm, Back, Seat, Frame: Black
Mfr # GO-1574-BK-GG
Zoro # G5498433
product price: $183.99
/ea
Free Shipping & Returns
$183.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Office Chair Style Task Chair
- Arm Style No Arm
- Seat Color Black
- Seat Material Leather
- Seat Height Range 22 1/4-
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Flash Furniture
- MFR # GO-1574-BK-GG
- Zoro # G5498433
- UPC # 812581016024
- Country of Origin China
- Category Task Chairs
Dimensions
Seat Height Range | 22 1/4- |
Overall Height | 40-1/4" |
Seat Width | 18-1/4" |
Overall Width | 25 in |
Overall Depth | 25" |
Back Height | 16-3/4" |
Seat Height Min. | 18 1/4 in |
Seat Depth | 18 1/2 in |
Seat Height Max. | 22 1/4 in |
Back Width | 18 1/4 in |
Width | 25" |
Height | 34" |
Minimum Seat Height | 18 1/4 in |
Caster/Glide Diameter | 2 in |
Minimum Overall Height | 34 in |
Maximum Seat Height | 22 1/4 in |
Maximum Overall Height | 40 1/4 in |
Notional Size | Standard |
Seat-Depth | 18-1/2" |
Description
Office Chair, Adjustable Arms Not Applicable, Overall Width 25 in, Overall Depth 25 in, Maximum Seat Height 22 1/4 in, Maximum Overall Height 40 1/4 in, Seat Color Black, Frame Color Black, Seat Thickness Not Applicable, Back Color Black, Seat Depth 18 1/2 in, Seat Width 18 1/4 in, Seat Material Faux Leather, Back Material Faux Leather, Frame Material Plastic, Number of Arms 0, Weight Capacity 250 lb, Tilt Configuration Freely Locking Tilt, Series Cole, Style Classification Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLASH FURNITURE Mesh Contemporary Chair, 18" to 23", Adjustable Arms, Purple (HL-0001-PUR-GG)
- OFFICESOURCE OS Conference Tables Boat Shaped Conference Table with Elliptical Base (PLELP238CG)
- GE Washing Machine Dial w/ Compression Ring (WH11X10049)
- GLOBAL EQUIPMENT Interion Fabric Guest Chair With Arms, Gray (A8011NPF)
- FLASH FURNITURE Contemporary Chair, 20-1/4" to 25-3/4", Silver (LF-214-SILVER-GG)
- FLASH FURNITURE Black Big & Tall Leather Chair (CX-1179H-BK-GG)
- FLASH FURNITURE Leather Task Chair, Black (CH-197051X000-BK-GG)
- FLASH FURNITURE Leather Contemporary Chair, 19-1/2" to 23-1/2", Fixed Arms, Black (GO-931H-MID-BK-GG)
- FLASH FURNITURE Task Chair, 17-1/4" to 21", Turquoise (H-2376-F-TUR-GG)
- FLASH FURNITURE Task Chair, 17-1/4" to 21", Black (H-2376-F-BK-GG)
- SHOPSOL Polyurethane Workbench Chair, 25" to 35", No Arms, Black (1010275)
- Flash Furniture Office Chairs