Shop All Task Chairs
Flash Furniture
Leather Task Chair, 22 1/2-, Adjustable, Black
Mfr # BT-905-GG
Zoro # G5525611
product price: $188.99
/ea
Free Shipping & Returns
$188.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Office Chair Style Task Chair
- Arm Style Adjustable
- Seat Color Black
- Seat Material Leather
- Seat Height Range 22 1/2-
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Flash Furniture
- MFR # BT-905-GG
- Zoro # G5525611
- UPC # 812581010305
- Country of Origin China
- Category Task Chairs
Dimensions
Seat Height Range | 22 1/2- |
Overall Height | 47" |
Seat Width | 20" |
Overall Width | 25 in |
Overall Depth | 21" |
Back Height | 26-1/2" |
Seat Depth | 19 in |
Seat Height Max. | 22 1/2 in |
Back Width | 18 in |
Seat Height Min. | 19 1/2 in |
Height | 44" |
Width | 25" |
Maximum Overall Height | 47 in |
Notional Size | Standard |
Maximum Seat Height | 22 1/2 in |
Minimum Seat Height | 19 1/2 in |
Minimum Overall Height | 44 in |
Seat-Depth | 19" |
Description
Office Chair, Adjustable Arms Yes, Overall Width 25 in, Overall Depth 21 in, Maximum Seat Height 22 1/2 in, Maximum Overall Height 47 in, Seat Color Black, Frame Color Black, Seat Thickness Not Applicable, Back Color Black, Seat Depth 19 in, Seat Width 20 in, Seat Material Faux Leather, Back Material Mesh, Frame Material Metal, Number of Arms 2, Weight Capacity 250 lb, Tilt Configuration Upright Locking Tilt, Series Abney, Style Classification Not Applicable, Minimum Seat Height 19 1/2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HOMELEGANCE Bethel Bedroom Dresser, White (2259W-5)
- ICEBERG Rectangle Mobile Seminar Table, 60" X 60" X 29", Mahogany (68058)
- KENNEY MFG TENSION ROD BRWN 75"" (KN621)
- BUFFALO AmeriHome BS1208 Soda Fountain Style Bar Stool (BS1208)
- FLASH FURNITURE Mesh Task Chair, Black (LF-118P-T-BK-GG)
- FLASH FURNITURE Desk Chair, Mesh, Green Mesh (BL-X-5M-GRN-GG)
- FLASH FURNITURE Task Chair, 18" to 22", Fixed Arms, Green (H-8369F-GN-GG)
- FLASH FURNITURE Black Mesh Swivel Ergonomic Task Chairs, 5PK (5-BL-X-5M-BK-GG)
- FLASH FURNITURE Mesh Task Chair, 21 1/2-, Padded, Back, Seat, Frame: Black (GO-WY-82-GG)
- FLASH FURNITURE Mesh Task Chair, 15-1/2" to 19-1/2", Fixed Arms, Purple (WA-3074-PUR-A-GG)
- SERTAPEDIC Task Chair, Black (49710BLK)
- Flash Furniture Task Chairs