Shop All Task Chairs
Flash Furniture
Leather Task Chair, 17-1/2" to 22-1/2", Loop Arms, Black
Mfr # BT-688-BK-GG
Zoro # G3611802
product price: $128.99
/ea
Free Shipping & Returns
$128.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Office Chair Style Task Chair
- Arm Style Loop Arms
- Seat Material Leather
- Seat Color Black
- Seat Height Range 17-1/2" to 22-1/2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Flash Furniture
- MFR # BT-688-BK-GG
- Zoro # G3611802
- UPC # 812581017519
- Country of Origin China
- Category Task Chairs
Dimensions
Seat Height Range | 17-1/2" to 22-1/2" |
Overall Height | 38-1/2" |
Details
Office Chair Style | Task Chair |
Arm Style | Loop Arms |
Seat Material | Leather |
Seat Color | Black |
Back Material | Leather |
Back Color | Black |
Backrest | Contoured Back |
Caster Type | Dual Wheel |
Color | Black |
Item | Black Mid-Back Task Chair |
Material | Leather |
Frame Material | Plastic |
Weight Capacity | 250 lb. |
Style | Mid Back Task Chair |
Description
Black Mid-Back Task Chair
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OFFICE STAR Managerial Chair, Leather, 19" to 22" Height, Fixed Arms, Black (FL660-U6)
- OFFICE STAR Managerial Chair, Fabric, 23-1/4" Height, Adjustable Arms, Black (5540)
- BLOOMFIELD Pilot Light Green 125V (2J-72671)
- ZORO SELECT Protective Leg Tips, Slip-On, Round, PK24, Leg Outside Dia.: 1 1/8 in (6J573)
- FLASH FURNITURE Leather Contemporary Chair, 17-1/2" to 20-1/2", Fixed Arms, Black (LF-W-61B-2-GG)
- FLASH FURNITURE Leather Task Chair, Black (CH-197051X000-BK-GG)
- FLASH FURNITURE Leather Task Chair, Black (CH-197220X000-BK-GG)
- FLASH FURNITURE Vinyl Contemporary Chair, 16-3/4" to 21-3/4, Fixed Arms, Pink (GO-1691-1-PINK-A-GG)
- FLASH FURNITURE Low Back Designer Armless Brown Swivel Task Chair (DS-512B-BR-BK-GG)
- FLASH FURNITURE Task Chair, 17-1/4" to 21", Turquoise (H-2376-F-TUR-GG)
- CRAMER Vinyl 24" to 34-1/2", No Arms, Black (TMLH4-2RK-2)
- Flash Furniture Seating