Shop All Task Chairs
Flash Furniture
Leather Task Chair, 17-1/2" to 21-1/2", Black
Mfr # GO-1004-BK-LEA-GG
Zoro # G3611638
Free Shipping & Returns
$145.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Office Chair Style Task Chair
- Seat Material Leather
- Seat Color Black
- Seat Height Range 17-1/2" to 21-1/2"
- Seat Width 19 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Flash Furniture
- MFR # GO-1004-BK-LEA-GG
- Zoro # G3611638
- UPC # 847254009485
- Country of Origin China
- Category Task Chairs
Dimensions
Seat Height Range | 17-1/2" to 21-1/2" |
Seat Width | 19 1/4 in |
Seat Depth | 19 1/4 in |
Back Height | 23 1/4 in |
Overall Height | 41-1/4" |
Overall Depth | 27 3/4 in |
Back Width | 19 1/2 in |
Overall Width | 26 1/2 in |
Minimum Arm Height | 24 in |
Notional Size | Standard |
Minimum Overall Height | 37 1/4 in |
Maximum Arm Height | 28 in |
Caster/Glide Diameter | 2 in |
Maximum Overall Height | 41 1/4 in |
Maximum Seat Height | 21 1/2 in |
Minimum Seat Height | 17 1/2 in |
Description
Office Chair, Adjustable Arms No, Overall Width 26 1/2 in, Overall Depth 27 3/4 in, Maximum Seat Height 21 1/2 in, Maximum Overall Height 41 1/4 in, Seat Color Black, Frame Color Black, Seat Thickness 4 in, Back Color Black, Seat Depth 19 1/4 in, Seat Width 19 1/4 in, Seat Material Faux Leather, Back Material Faux Leather, Frame Material Plastic, Number of Arms 2, Weight Capacity 250 lb, Tilt Configuration Upright Locking Tilt, Series Lane, Style Classification Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LORELL Stool, f/Guests, Mesh Back, 23-5/8"x22-78"x42-7/8", Black (LLR30954)
- BAXTON STUDIO Lisen Mid-Century Modern Light Oak and Grey 5-Drawer Chest (148-8254)
- TRADEMARK FINE ART Peter Quidley 'Outlook Coast' Canvas Art, 14x14 (IC02039-C1414GG)
- COLEMAN Deck Chair Red (2000019421)
- FLASH FURNITURE Contemporary Chair, 20-1/4" to 25-3/4", Orange (LF-214-ORANGEYELLOW-GG)
- FLASH FURNITURE Mesh Ergonomic Chair, Red Mesh (BL-X-5M-RED-GG)
- FLASH FURNITURE Metal Contemporary Chair, 18" to 22", Fixed Arms, Black (GO-937M-BK-LEA-GG)
- FLASH FURNITURE Contemporary Chair, 20-1/4" to 25-3/4", White (LF-214-WHITE-GG)
- FLASH FURNITURE Leather Contemporary Chair, 18-1/4" to 22-1/4", Adjustable Arms (GO-1574-BK-A-GG)
- FLASH FURNITURE Task Chair, 17-1/4" to 21", Black (H-2376-F-BK-GG)
- HON Mesh Task Chair, Black (I2M2AFC10ATK)
- Flash Furniture Task Chairs