Shop All Gaming Chairs
Flash Furniture
Leather Gaming Chair, Blue
Mfr # CH-187230-1-BL-GG
Zoro # G3942413
product price: $193.99
/ea
Free Shipping & Returns
$193.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Office Chair Style Gaming Chair
- Seat Material Leather
- Width 29
- Length 46
- Height 51
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Flash Furniture
- MFR # CH-187230-1-BL-GG
- Zoro # G3942413
- UPC # 889142915577
- Country of Origin China
- Category Gaming Chairs
Dimensions
Width | 29 |
Length | 46 |
Height | 51 |
Details
Office Chair Style | Gaming Chair |
Seat Material | Leather |
Material | Foam, Leather/Faux Leather, Metal, Plastic, Plywood, Polyurethane, PVC, Twill |
Color | Blue |
Capacity | 280 |
Adjustable | Adjustable |
Style | Reclining Game Chair |
Description
Have game day any time on your PC or with your console of choice when you own this blue racing gaming chair. Featuring a reclining back and covered in soft and durable LeatherSoft upholstery, this high back ergonomic office chair is a must have. Support for your body is key when you will be sitting for extended periods of time and this PC office desk chair has you covered. Adjustable headrest and lumbar pillows can be repositioned where you need them or quickly unsnap them if you choose to remove them. Adjustable pivot arms relieve pressure from your neck and shoulders as well as the upper body. Gamers need ergonomic gaming chairs that'll keep them comfortable for many hours and this reclining office gaming chair with adjustable lumbar support will provide optimal support. Whether you need to lean back a little or a lot there's a separate lever to recline the back 87° ~ 145° while the lever underneath the seat controls the seat height and locks the chair in an upright position. You'll enjoy endless hours of comfortable game play in this ergonomic PC chair. If things get intense and you end up knocking over your drink or nachos, don't worry, this faux leather gaming chair cleans up easily with a solvent and water based cleaner such as foam. Complete your gaming experience with our red gaming ergonomic desk with cup holder and headphone hook or black gaming desk with cup holder, headphone hook, and monitor/smartphone stand.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRUE Gasket, 932584 (932584)
- INFINITY INSTRUMENTS Metro - 9in Silver Office Wall Clock, Battery Operated (14220SV-3364)
- FLASH FURNITURE Rectangle Folding Table, 24" W, 48" L, 30" H, Laminate Top, Wood Grain (YT-2448-MEL-WAL-GG)
- TRADEMARK FINE ART Chris Moyer 'Blue Hour' Canvas Art, 12x19 (ALI0760-C1219GG)
- FLASH FURNITURE Red LeatherSoft Gaming Chair with Roller Wheels (CH-187230-RED-RLB-GG)
- FLASH FURNITURE Gaming Chair, Padded Flip-up, Blue (CH-00095-BL-GG)
- FLASH FURNITURE Red LeatherSoft Gaming Chair with Reclining Back (CH-187230-1-Red-GG)
- FLASH FURNITURE Black Reclining Gaming Chair with Footrest (CH-187230-BK-GG)
- FLASH FURNITURE Gaming Chair, Padded Flip-up, Orange (CH-00095-OR-GG)
- FLASH FURNITURE High Back Purple Racing Ergonomic Gaming Chair (CH-00095-PR-GG)
- DREAMSEAT Game Rocker 100 with Arizona Coyotes Alternate Logo (XZGARO100-PSNHL42023)
- Flash Furniture Gaming Chairs