Shop All Desk Chairs
Flash Furniture
Leather Executive Chair, 20" to 23", Fixed Arms, Burgundy
Mfr # CI-360-BY-GG
Zoro # G3614237
product price: $851.99
/ea
Free Shipping & Returns
$851.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Office Chair Style Executive Chair
- Arm Style Fixed Arms
- Seat Material Leather
- Seat Height Range 20" to 23"
- Back Material Leather
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Flash Furniture
- MFR # CI-360-BY-GG
- Zoro # G3614237
- UPC # 847254076678
- Country of Origin China
- Category Desk Chairs
Dimensions
Seat Height Range | 20" to 23" |
Overall Height | 51-1/4" |
Details
Office Chair Style | Executive Chair |
Arm Style | Fixed Arms |
Seat Material | Leather |
Back Material | Leather |
Backrest | Button Tufted Back |
Caster Type | Dual Wheel |
Color | Burgundy |
Material | Leather |
Series | Traditional |
Frame Material | Wood |
Weight Capacity | 250 lb. |
Adjustable | Swivel |
Style | Executive Chair |
Description
Burgundy High Back Exec Chair
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLASH FURNITURE Square Table, Square, Aluminum, 31.5", 31.5 W, 31.5 L, 27.5 H, Aluminum, Plastic, Stainless Steel Top (TLH-053-3-GG)
- ZORO SELECT Protective Leg Tips, Slip-On, Round, PK24 (6J580)
- DATUM FILING SYSTEMS Rotary File Cabinet Components, 5 Pack of Letter/Legal File Dividers, Black (FDL5-T25)
- TRADEMARK FINE ART Lucia Heffernan 'Marie Catoinette' Canvas Art, 14x19 (IC00951-C1419GG)
- FLASH FURNITURE Contemporary Chair, 18-1/4" to 22-1/4" Height, Fixed Arms, White LeatherSoft/Chrome Frame (GO-2286H-WH-GG)
- FLASH FURNITURE Office Chair, Mesh, Black (H-LC-1388F-1K-BK-GG)
- FLASH FURNITURE Fabric, Adjustable Padded, Gray (BT-659-GRY-ARMS-GG)
- FLASH FURNITURE Office Chair, Mesh, Black (H-2809-1KY-BK-GG)
- FLASH FURNITURE Black Draft Chair, Black Frame (HL-0001-1CBLACK-GG)
- FLASH FURNITURE Kelista Mid-Back Red Mesh Ergonomic Drafting Chair with Adjustable Foot Ring and Flip-Up Arms (BL-X-5M-D-RED-GG)
- LORELL CHAIR, MID, MOLDED SEAT, BLK (LLR42172)
- Flash Furniture Seating