Shop All Desk Chairs
Flash Furniture
Leather Executive Chair, 19-1/2" to 23", Fixed Arms, Burgundy LeatherSoft
Mfr # 801L-LF0019-BY-LEA-GG
Zoro # G3614182
product price: $465.99
/ea
Free Shipping & Returns
$465.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Office Chair Style Executive Chair
- Arm Style Fixed Arms
- Seat Material Leather
- Seat Height Range 19-1/2" to 23"
- Back Material Leather
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Flash Furniture
- MFR # 801L-LF0019-BY-LEA-GG
- Zoro # G3614182
- UPC # 847254033060
- Country of Origin China
- Category Desk Chairs
Dimensions
Seat Height Range | 19-1/2" to 23" |
Overall Height | 47" |
Details
Office Chair Style | Executive Chair |
Arm Style | Fixed Arms |
Seat Material | Leather |
Back Material | Leather |
Backrest | Button Tufted Back |
Caster Type | Dual Wheel |
Color | Burgundy LeatherSoft |
Material | Leather |
Weight Capacity | 250 lb. |
Frame Material | Wood |
Series | Traditional |
Adjustable | Swivel |
Style | High Back Executive Chair |
Description
Burgundy High Back Exec Chair
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLASH FURNITURE Square Folding Table, 48" W, 48" L, 30.125" H, Wood Top, Wood Grain (YT-WFFT48-SQ-GG)
- HON 36" W 4 Drawer File Cabinet, Charcoal, A4/Legal/Letter (H684.L.S)
- UNITED VISUAL PRODUCTS Poster Frame, Silver, 11 x 17 in., Acrylic (UVNSF1117)
- DESIGN TOSCANO Honor the Pooch: Boston Terrier Holiday Dog Angel Ornament (JH170716)
- FLASH FURNITURE Contemporary Chair, Leather, 19-3/4" to 22-3/4" Height, Adjustable Arms, Black LeatherSoft (WL-735SYG-BK-LEA-A-GG)
- FLASH FURNITURE Drafting Chair, Mesh, Dark Gray (BL-ZP-8805D-DKGY-GG)
- FLASH FURNITURE Mesh 32 1/2-, No Arm, Back, Seat, Frame: Black (GO-2100-GG)
- FLASH FURNITURE Contemporary Chair, Fabric, 17-1/4" to 21-1/4" Height, Fixed Arms, Navy (GO-ST-6-NVY-GG)
- FLASH FURNITURE Contemporary Chair, Leather, 19" to 22-1/2" Height, Fixed Arms, Black (GO-7194B-BK-GG)
- FLASH FURNITURE Fabric, Padded, Burgundy Fabric (GO-5301B-BY-GG)
- LORELL Lorell® High-Back Mesh Chair - Black (85561)
- Flash Furniture Desk Chairs