Shop All Executive Chairs
Flash Furniture
Leather Executive Chair, 18-1/2" to 21", Fixed Arms, Black
Mfr # CI-J600-BK-GG
Zoro # G3610737
product price: $736.99
/ea
Free Shipping & Returns
$736.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Office Chair Style Executive Chair
- Arm Style Fixed Arms
- Seat Material Leather
- Seat Height Range 18-1/2" to 21"
- Back Material Leather
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Flash Furniture
- MFR # CI-J600-BK-GG
- Zoro # G3610737
- UPC # 847254076692
- Country of Origin China
- Category Executive Chairs
Dimensions
Seat Height Range | 18-1/2" to 21" |
Overall Height | 51" |
Details
Office Chair Style | Executive Chair |
Arm Style | Fixed Arms |
Seat Material | Leather |
Back Material | Leather |
Backrest | Button Tufted Back |
Caster Type | Dual Wheel |
Frame Material | Wood |
Weight Capacity | 250 lb. |
Color | Black |
Material | Leather |
Series | Traditional |
Adjustable | Swivel |
Style | High Back Executive Chair |
Description
Black High Back Exec Chair
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LORELL 15.8" W Lorell Contemporary Furniture, Laminate, Mahogany (LLR69395)
- MANUAL WOODWORKERS & WEAVERS Manual Woodworkers and Weavers HWBLSA How Sweet The Sound Tapestry Wall Hanging Vertical 26 X 36 in. (HWBLSA)
- MARTEX Flat Sheet, Full, 84" W, 108" L, PK6 (1A37130)
- BAXTON STUDIO Maureen MidCentury Modern Espresso Brown Wood and Rattan 2Door Storage Cabinet (217-12374-ZORO)
- FLASH FURNITURE Mid-Back Brown/Black LeatherSoft Executive Swivel Chair (GO-2286M-BR-BK-GG)
- FLASH FURNITURE Contemporary Chair, Fabric, 18" to 21-1/2" Height, Adjustable Arms, Black (BT-6191H-BK-GG)
- FLASH FURNITURE White LeatherSoft Roller Wheel Executive Chair (GO-2286M-WH-GLD-RLB-GG)
- FLASH FURNITURE Executive Swivel Office Chair (GO-2236M-WH-GG)
- FLASH FURNITURE Mid-Back Gray/Chrome LeatherSoft Executive Swivel Chair (GO-2286M-GR-GG)
- FLASH FURNITURE Contemporary Chair, Mesh, 17-1/2" to 21-3/4" Height, Adjustable Arms, Black Mesh (BL-ZP-806-BK-GG)
- ZORO SELECT Leather/Polyurethane Executive Chair, 18" to 21-1/2", Fixed Arms (6GNN4)
- Flash Furniture Office Chairs