Shop All Desk Chairs
Flash Furniture
Leather Drafting Chair, 24" to 29", Adjustable Arms, Black LeatherSoft
Mfr # WL-735SYG-BK-LEA-AD-GG
Zoro # G3628027
Free Shipping & Returns
$492.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Office Chair Style Drafting Chair
- Arm Style Adjustable Arms
- Seat Material Leather
- Seat Color Black
- Seat Height Range 24" to 29"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Flash Furniture
- MFR # WL-735SYG-BK-LEA-AD-GG
- Zoro # G3628027
- UPC # 847254017633
- Country of Origin Taiwan, Province of China
- Category Desk Chairs
Dimensions
Seat Height Range | 24" to 29" |
Overall Height | 51" |
Details
Office Chair Style | Drafting Chair |
Arm Style | Adjustable Arms |
Seat Material | Leather |
Seat Color | Black |
Back Material | Leather |
Back Color | Black |
Backrest | Adjustment Knob Positions the Lumbar Support |
Caster Type | Dual Wheel |
Color | Black LeatherSoft |
Item | Draft Chair w/Adj. Arms,400 lb. Cap,Blk |
Material | Leather |
Weight Capacity | 400 lb. |
Frame Material | Metal |
Series | Hercules |
Style | Drafting Chair |
Description
Draft Chair w/Adj. Arms,400 lb. Cap,Blk
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BAXTON STUDIO Faron Traditional Farmhouse Two-Tone Distressed White Finished Wood 3-Drawer Storage Cabinet (188-11730-ZORO)
- PIPSQUEAK PRODUCTIONS Pipsqueak Productions C805 Holiday Boxed Cards- Scottish Terriers (C805)
- DESIGNS OF DISTINCTION Apex Bun Foot - Hickory (01705150HK1)
- BESTAR Storage Cabinet, 28-13/32"H x 35-39/64"W x 19-1/2"D, Bark Gray (120879-47)
- FLASH FURNITURE Pivot Back Black Mesh Chair (LF-134-A-BK-GG)
- FLASH FURNITURE Contemporary Chair, Leather, 19" to 22-1/2" Height, Fixed Arms, Black (GO-7194B-BK-GG)
- FLASH FURNITURE Black High Back Mesh Chair (LF-W-83A-GG)
- FLASH FURNITURE Contemporary Chair, Leather, 20" to 22" Height, Fixed Arms, Black (GO-2192-BK-GG)
- FLASH FURNITURE Mesh Contemporary Chair, 18" to 23", Adjustable Arms, Orange (HL-0001-OR-GG)
- FLASH FURNITURE White LeatherSoft Office Chair with Gold Arms (GO-21111B-WH-GLD-GG)
- FLASH FURNITURE Office Chair, Mesh, Black (H-LC-1388F-1K-BK-GG)
- Flash Furniture Office Chairs