Shop All Task Chairs
Flash Furniture
Leather Contemporary Chair, 19-1/2" to 23-1/2", Fixed Arms, Black
Mfr # GO-931H-MID-BK-GG
Zoro # G3611708
product price: $275.99
/ea
Free Shipping & Returns
$275.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Office Chair Style Contemporary Chair
- Arm Style Fixed Arms
- Seat Material Leather
- Seat Height Range 19-1/2" to 23-1/2"
- Back Material Leather
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Flash Furniture
- MFR # GO-931H-MID-BK-GG
- Zoro # G3611708
- UPC # 812581017625
- Country of Origin China
- Category Task Chairs
Dimensions
Seat Height Range | 19-1/2" to 23-1/2" |
Overall Height | 41-1/2" |
Details
Office Chair Style | Contemporary Chair |
Arm Style | Fixed Arms |
Seat Material | Leather |
Back Material | Leather |
Backrest | Built In Lumbar Support |
Caster Type | Dual Wheel |
Item | Black Mid-Back Task Chair |
Frame Material | Plastic |
Color | Black |
Weight Capacity | 250 lb. |
Material | Leather |
Style | Mid Back Task Chair |
Description
Black Mid-Back Task Chair
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REGISTRY Clock Radio AM FM LED (R-1662B)
- MARTEX Bath Towel, White, 24x50, PK12 (7135381)
- ALL THINGS CEDAR Potting Bench - Clear Western Red Cedar (PB48)
- BAXTON STUDIO Dark Brown Full Leather Ottoman With Rounded Sides (A-1777)
- FLASH FURNITURE Contemporary Chair, 20-1/4" to 25-3/4", Orange (LF-214-ORANGEYELLOW-GG)
- FLASH FURNITURE Desk Chair, Mesh, Black Mesh/White Frame (BL-X-5M-WH-BK-GG)
- FLASH FURNITURE Task Chair, 18" to 22", Fixed Arms, Gray (H-8369F-GY-GG)
- FLASH FURNITURE Contemporary Chair, 20-1/4" to 25-3/4", Silver (LF-214-SILVER-GG)
- FLASH FURNITURE Metal Contemporary Chair, 18-1/4" to 21-1/2", Black LeatherSoft (GO-930F-BK-LEA-GG)
- FLASH FURNITURE Vinyl Contemporary Chair, 16-3/4" to 21-3/4, Black (GO-1691-1-BK-GG)
- SP RICHARDS Lorell® Millenia Pneumatic Adjustable Task Stool, 24"W x 24"D x 50-1/2"H, Gray (LLR80009)
- Flash Furniture Task Chairs