Shop All Executive Chairs
This Product is Discontinued
Flash Furniture
Leather Contemporary Chair, 18" to 22", Fixed Arms, White (Discontinued)
Mfr # GO-2236M-WH-GG
Zoro # G5037160
Free Shipping & Returns
This Product is Discontinued
Key Features
- Office Chair Style Contemporary Chair
- Arm Style Fixed Arms
- Seat Material Leather
- Seat Height Range 18" to 22"
- Back Material Leather
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Flash Furniture
- MFR # GO-2236M-WH-GG
- Zoro # G5037160
- UPC # 889142194248
- Country of Origin China
- Category Executive Chairs
Dimensions
Seat Height Range | 18" to 22" |
Overall Height | 44" |
Details
Office Chair Style | Contemporary Chair |
Arm Style | Fixed Arms |
Seat Material | Leather |
Back Material | Leather |
Backrest | Built In Lumbar Support |
Caster Type | Dual Wheel |
Item | Executive Chair,Mid-Back,White |
Color | White |
Material | Leather |
Frame Material | Plastic |
Weight Capacity | 250 lb. |
Style | Mid Back Executive Chair |
Description
Executive Chair,Mid-Back,White
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.