Shop All Task Chairs
Flash Furniture
Leather Contemporary Chair, 18-1/4" to 21-1/2", Adjustable Arms, Black LeatherSoft
Mfr # GO-930F-BK-LEA-ARMS-GG
Zoro # G3611988
product price: $207.99
/ea
Free Shipping & Returns
$207.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Office Chair Style Contemporary Chair
- Arm Style Adjustable Arms
- Seat Material Leather
- Seat Color Black
- Seat Height Range 18-1/4" to 21-1/2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Flash Furniture
- MFR # GO-930F-BK-LEA-ARMS-GG
- Zoro # G3611988
- UPC # 812581017854
- Country of Origin China
- Category Task Chairs
Dimensions
Seat Height Range | 18-1/4" to 21-1/2" |
Overall Height | 41" |
Details
Office Chair Style | Contemporary Chair |
Arm Style | Adjustable Arms |
Seat Material | Leather |
Seat Color | Black |
Back Color | Black |
Backrest | Adjustment Knob Positions the Lumbar Support |
Caster Type | Dual Wheel |
Material | Metal, Leather |
Weight Capacity | 250 lb. |
Color | Black LeatherSoft |
Frame Material | Plastic |
Adjustable | Swivel |
Style | Task Chair |
Description
Black Mid-Back Task Lea Chair
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VERSARE Room Divider 360 Folding Portable Partition 19'6" x 6' Slate Fabric (1172719)
- HASTINGS HOME Hastings Home 14-Inch Cast Iron Pizza Pan- Round Skillet for Cooking, Baking and Grilling (138620ZUP)
- REGENCY Square Tables > Breakroom Tables > Kee Square & Round Tables, 42 W, 42 L, 29 H, Wood|Metal Top (TB4242AGBPBK)
- PRO-LIFT Pneumatic Chair, Tool Tray, 36", 300 lb. (C-3100)
- FLASH FURNITURE Mesh Task Chair, Gray (LF-118P-T-GY-GG)
- FLASH FURNITURE Low Back Designer Armless Black Swivel Task Chair (DS-512B-BK-BK-GG)
- FLASH FURNITURE Contemporary Chair, 18", White (LF-7-07C-WH-GG)
- FLASH FURNITURE Mesh Contemporary Chair, 17-1/4" to 20-3/4", Adjustable Arms, Black LeatherSoft/Mesh (BL-X-5M-LEA-GG)
- FLASH FURNITURE Mesh Task Chair, 15-1/2" to 19-1/2", Fixed Arms, Purple (WA-3074-PUR-A-GG)
- FLASH FURNITURE Black Mesh High Back Task Chair with Roller Wheels (BL-X-5H-RLB-GG)
- HON Task Chair, Black (HONCMY1AUR10)
- Flash Furniture Task Chairs