Shop All Landscape Lighting
Flash Furniture
Lantern Style LED Solar Lights, Black, PK 8
Mfr # DN-SL106-8-BK-GG
Zoro # G603431888
original price:
$36.99
27% off
new price: $26.99
/pk 8, $3.37/ea
$26.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 4
- Height 16
- Color Black
- Weight 2
- Material Polypropylene
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Flash Furniture
- MFR # DN-SL106-8-BK-GG
- Zoro # G603431888
- UPC # 889142960881
- Country of Origin China
- Category Landscape Lighting
Dimensions
Length | 4 |
Height | 16 |
Width | 4 |
Details
Color | Black |
Weight | 2 |
Material | Polypropylene |
Description
Reveal the beauty of your new or existing home with this set of 8 black lantern design solar lights. The hassle-free installation means no tangled wires and no electrical outlets needed. Simply switch the on/off button to the on position and let these outdoor lights give you a custom layout. The sun will power these on-trend solar lights that automatically come on at dusk giving you ample lighting with no monthly bills. Solar power is renewable energy that is virtually maintenance free. The polypropylene composition is weather-resistant and the bright white LED bulbs will last for years making these modern solar lights a wise investment. 8 lumens will light your walking paths for safety as well as illuminating your flowers and plants for beauty. Going green is easy to accomplish with this set of LED lights. The AA rechargable battery is included and assembly of your new outdoor solar lights takes less than 10 minutes for quick setup. For best results, ensure the solar panels are in direct sunlight for at least 6 hours and are free from dust and debris by wiping with a damp cloth. Showcase your personal style with this stylish solar light set.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAXSA INNOVATIONS Motion-Activated LED Outdoor Light - White (40231)
- EKENA MILLWORK Jefferson Ceiling Medallion (Fits Canopies up to 5"), 26 1/2"OD x 3 5/8"ID x 1 1/2"P (CM26JE)
- STREAMLIGHT Ring Holder For Stinger Series (STL75906)
- GE LAMPS LED, 12 W, A19, Medium Screw (E26), PK4 (LED12DA19/830/E-4PK)
- FLASH FURNITURE Outdoor LED Solar Lights, Stainless Steel, PK 12 (DN-SL104-12-SS-GG)
- FLASH FURNITURE Brown Tulip Design LED Solar Lights, PK 8 (DN-SL114-8-BR-GG)
- DABMAR LIGHTING Fixture, Post, 1303, VG, Daniella (GM1303-VG)
- HASTINGS HOME Faux Fur Throw Blanket, Luxurious, Soft, Hypoallergenic Long Pile with Sherpa Back 60"x70" (Pewter) (999151BQF)
- DABMAR LIGHTING Ballast Box, Fiberglass, In-Ground (FG-GB-1)
- PROGRESS LIGHTING Polycarbonate Outdoor Med 1-Light Wall Lantern, 60W, Black (P5844-31)
- PROGRESS LIGHTING Cylinder 1-Light Wall Lantern, 29 W, Antique Bronze (P5641-20/30K)
- Flash Furniture Landscape Lighting