Shop All Desks
This Product is Discontinued
Flash Furniture
L Shaped Desk, 60" D, 89-1/2" W, 39-3/4" H, Black, Laminate (Discontinued)
Mfr # NAN-WK-110-BK-GG
Zoro # G3778667
Free Shipping & Returns
This Product is Discontinued
Key Features
- Type L Shaped Desk
- Overall Width 89-1/2"
- Overall Depth 60"
- Overall Height 39-3/4"
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Flash Furniture
- MFR # NAN-WK-110-BK-GG
- Zoro # G3778667
- Country of Origin China
- Category Desks
Dimensions
Overall Width | 89-1/2" |
Overall Depth | 60" |
Overall Height | 39-3/4" |
Width | 89-1/2" |
Height | 39-3/4" |
Description
Office Desk, Caster/Glide Diameter Not Applicable, Caster/Glide Type Floor Glides, Desktop Color Black, Desktop Material Laminate, Frame Color Black, Includes Client Surface Yes, Includes Keyboard Tray No, Includes Modesty Panel No, Number of Cable Holes Not Applicable, Number of Casters/Glides Not Applicable, Number of Drawers 0, Number of Pedestals 0, Number of Shelves Not Applicable, Overall Depth 60 in, Overall Height 39 3/4 in, Overall Width 89 1/2 in, Pedestal Location Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.