Shop All Desks
Flash Furniture
L Shaped Desk, 60" D, 89-1/2" W, 39-3/4" H, Beech, Laminate
Mfr # NAN-WK-110-GG
Zoro # G3778658
product price: $224.99
/ea
Free Shipping & Returns
$224.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type L Shaped Desk
- Overall Width 89-1/2"
- Overall Height 39-3/4"
- Overall Depth 60"
- Color Beech
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Flash Furniture
- MFR # NAN-WK-110-GG
- Zoro # G3778658
- Country of Origin China
- Category Desks
Dimensions
Overall Width | 89-1/2" |
Overall Height | 39-3/4" |
Overall Depth | 60" |
Width | 89-1/2" |
Height | 39-3/4" |
Description
Office Desk, Caster/Glide Diameter Not Applicable, Caster/Glide Type Leveling Glides, Desktop Color Wood Grain, Desktop Material Laminate, Frame Color Gray, Frame Material Metal, Includes Client Surface Yes, Includes Keyboard Tray No, Includes Modesty Panel No, Number of Cable Holes 0, Number of Casters/Glides Not Applicable, Number of Drawers 0, Number of Pedestals 0, Number of Shelves Not Applicable, Overall Depth 60 in, Overall Height 39 3/4 in, Overall Width 89 1/2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JADE RANGE Orifice, #43 (4620700000)
- BAXTON STUDIO Ansa Dark Grey Upholstered Queen Size Bed (159-9760)
- KENNEY MFG TENSION ROD 22-36""OFFWHT (KN616)
- HOLLAND BAR STOOL CO 30" 4" Notre Dame (ND) Cushion Seat, Blk Wrinkle Base Swivel Bar Stool (L8B130ND-ND)
- FLASH FURNITURE Computer Desk, 23-1/2" D, 27-7/8" W, 33-1/8" H, White, Laminate (NAN-CLIFTON-WH-GG)
- FLASH FURNITURE Computer Desk, 31-1/2" D, 63" W, 28-7/8" H, Mahogany, Laminate (NAN-JN-2108-GG)
- FLASH FURNITURE 47"L Commercial Industrial Office Desk in Maple (GC-GF156-12-MAP-WH-GG)
- FLASH FURNITURE Writing Desk, 23-1/2" D, 47-1/4" W, 29-1/4" H, Black, Metal, Table Top: Laminate (NAN-JN-21721-GG)
- FLASH FURNITURE Black Glass L-Shape Corner Computer Desk (NAN-CD-22181-BK-GG)
- FLASH FURNITURE Black Adjustable Office Table (NAN-JN-21908-GG)
- MONARCH SPECIALTIES Computer Desk, Home Office, Laptop, Storage Drawers, 48"L, Work, Metal, Laminate, White, Grey (I 7364)
- Flash Furniture Desks