Shop All Desks
Flash Furniture
L Shaped Desk, 50" D X 87" W X 29-3/4" H, Teakwood, Laminate
Mfr # NAN-WK-109-GG
Zoro # G3778682
product price: $199.99
/ea
Free Shipping & Returns
$199.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type L Shaped Desk
- Overall Width 87"
- Overall Depth 50"
- Overall Height 29-3/4"
- Color Teakwood
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Flash Furniture
- MFR # NAN-WK-109-GG
- Zoro # G3778682
- UPC # 889142003717
- Country of Origin China
- Category Desks
Dimensions
Overall Width | 87" |
Overall Depth | 50" |
Overall Height | 29-3/4" |
Height | 29-3/4" |
Width | 87" |
Tray Depth | 11 1/2 in |
Tray Width | 23 1/2 in |
Description
Office Desk, Caster/Glide Diameter Not Applicable, Caster/Glide Type Floor Glides, Desktop Color Wood Grain, Desktop Material Laminate, Frame Color Black, Frame Material Metal, Includes Client Surface Yes, Includes Keyboard Tray Yes, Includes Modesty Panel No, Number of Cable Holes 0, Number of Casters/Glides Not Applicable, Number of Drawers 0, Number of Pedestals 0, Number of Shelves Not Applicable, Overall Depth 50 in, Overall Height 29 3/4 in, Overall Width 87 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRADEMARK FINE ART Gustave Klimt 'Danae, 1907-08' Canvas Art, 14x14 (BL0408-C1414GG)
- BRADLEY Af Mirror, 18 X 24 (780-018240)
- FLASH FURNITURE Chair, 29"L31-1/2"H, Flared, LeatherSeat, ContemporarySeries (BT-827-1-BN-GG)
- BAXTON STUDIO Mid-Century Modern Greyish Beige Upholstered Wooden Armchair, PK2 (137-7364)
- FLASH FURNITURE Red Gaming Desk-Cup Holder/Reclining Chair Set (BLN-X20RSG1030-BL-GG)
- FLASH FURNITURE Electric Adjustable Standing Desk, 48"Wx24"D, Mahogany (NAN-TG-2046-R-GG)
- FLASH FURNITURE Maple Sit to Stand Mobile Laptop Compute (NAN-JN-2792-MP-GG)
- FLASH FURNITURE Computer Desk, 23-5/8" D X 47-1/4" W X 31-1/2" H, White, Laminate (NAN-2140-WH-GG)
- FLASH FURNITURE Computer Desk, 31-1/2" D X 63" W X 28-7/8" H, Mahogany, Laminate (NAN-JN-2108-GG)
- FLASH FURNITURE Folding Training Table, 60" D X 18" W X 30" H, Mahogany, Laminate (YT-1860-HIGH-WAL-GG)
- OFFICESOURCE 71.00'' W X 65.50'' H, Cherry (OS86CH)
- Flash Furniture Desks