Shop All Desks
Flash Furniture
L Shaped Desk, 48" D, 83-1/2" W, 29" H, Clear/Silver, Metal, Table Top: Glass
Mfr # NAN-CD-22181-GG
Zoro # G3778457
Free Shipping & Returns
$165.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Type L Shaped Desk
- Overall Width 83-1/2"
- Overall Height 29"
- Overall Depth 48"
- Color Clear/Silver
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Flash Furniture
- MFR # NAN-CD-22181-GG
- Zoro # G3778457
- Country of Origin China
- Category Desks
Dimensions
Overall Width | 83-1/2" |
Overall Height | 29" |
Overall Depth | 48" |
Width | 83-1/2" |
Height | 29" |
Description
Office Desk, Caster/Glide Diameter Not Applicable, Caster/Glide Type Leveling Glides, Desktop Color Clear, Desktop Material Glass, Frame Color Silver, Frame Material Metal, Includes Client Surface Yes, Includes Keyboard Tray No, Includes Modesty Panel No, Number of Cable Holes 0, Number of Casters/Glides Not Applicable, Number of Drawers 0, Number of Pedestals 0, Number of Shelves Not Applicable, Overall Depth 48 in, Overall Height 29 in, Overall Width 83 1/2 in, Pedestal Location Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOSS Stacking Chair, Overall 33-1/2" H, PK2 (B1800-CP-2)
- ZORO SELECT Cart, 37-3/16 in. Hx32-5/8 in. W, Black (45NP01)
- DMI Posture Corrector, XL Cotton/Elastic (632-6224-1924)
- VIRCO ZUMA® Series Floor Rocker, Kindergarten - 4th Grade - Cobalt Blue (ZFLROCK15)
- FLASH FURNITURE Computer Desk, 23-1/2" D, 47" W, 30-1/2" H, Light Ash, Metal, Table Top: Laminate (NAN-JN-2634-GG)
- FLASH FURNITURE Black Adjustable Office Table (NAN-JN-21908-GG)
- FLASH FURNITURE Black Gaming Desk-Cup Holder/Reclining Chair Set (BLN-X30RSG1031-BL-GG)
- FLASH FURNITURE Computer Desk, 23-1/2" D, 47-1/4" W, 29-1/2" H, Black, Iron, Table Top: Glass (NAN-WK-021A-GG)
- FLASH FURNITURE Bretford Desk, 23-5/8" D, 47-1/4" W, 30.313" H, Clear/Chrome, Laminate, Table Top: Glass (NAN-JN-2966-GG)
- FLASH FURNITURE Electric Adjustable Standing Desk, 48"Wx24"D, Mahogany (NAN-TG-2046-R-GG)
- BESTAR L Shaped Desk, 71-1/8" D, 82-3/4" W, 30-3/8" H, Slate/Sandstone, Melamine (93883-59)
- Flash Furniture Desks