Shop All Desks
Flash Furniture
L Shaped Desk, 23-1/2" D, 83-1/4" W, 29" H, Clear/Cherry, Laminate, Table Top: Glass
Mfr # NAN-JN-2824SL-COMBO-GG
Zoro # G3629208
Free Shipping & Returns
$357.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type L Shaped Desk
- Overall Width 83-1/4"
- Overall Depth 23-1/2"
- Overall Height 29"
- Color Clear/Cherry
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Flash Furniture
- MFR # NAN-JN-2824SL-COMBO-GG
- Zoro # G3629208
- UPC # 847254055796
- Country of Origin China
- Category Desks
Dimensions
Overall Width | 83-1/4" |
Overall Depth | 23-1/2" |
Overall Height | 29" |
Width | 83-1/4" |
Height | 29" |
Details
Type | L Shaped Desk |
Item | Glass Top Cherry Desk,L-Shaped |
Color | Clear/Cherry |
Material | Laminate, Table Top: Glass |
Frame Material | Metal |
Top Material | Glass |
For Use With | Computer, Keyboard |
Color Top | Clear |
Assembly | Assembly Required |
Features | Leveling Glide, Pull-out Keyboard Tray, Contemporary Style |
Frame Color | Black Powder Coat |
Shape | L-shaped |
Weight Capacity | 110 lb |
Description
Glass Top Cherry Desk,L-Shaped
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MONARCH SPECIALTIES Dining Set - 3Pcs Set / Black Metal And Top (I 1013)
- SCREENFLEX Portable Room Divider, 5Ft 9In W, Black (HKDL603-DX)
- HON Convergence Mid-Back Task Chair with Swivel-Tilt Control, Red/Black (HONCMZ1ACU67)
- FLASH FURNITURE Plastic Stack Chair, Orange (RUT-288-ORANGE-GG)
- FLASH FURNITURE Student Desk, 17-3/4" D, 23.5" W, 28-1/4" to 31-1/2" H, Grey, Steel, Table Top: Laminate (YU-YCY-046-GG)
- FLASH FURNITURE GY Granite Student DeskOpen Front Metal Book Box (FD-DESK-GY-GY-GG)
- FLASH FURNITURE Red Gaming Desk and Chair Set (BLN-X20RSG1030-RD-GG)
- FLASH FURNITURE White Adjustable Office Table (NAN-JN-21908-WH-GG)
- FLASH FURNITURE L Shaped Desk, 60" D, 89-1/2" W, 39-3/4" H, Beech, Laminate (NAN-WK-110-GG)
- FLASH FURNITURE 35.75 W, 53.5 H, Nebula Grey, Laminate, Melamine, Steel (MT-M6221-SGLSC-GREY-GG)
- TUHOME Versalles Writintg Desk, Two Superior Shelves, Five Cubbies, Light Gray (ELZ5539)
- Flash Furniture Desks