Shop All Waiting Room & Guest Chairs
This Product is Discontinued
Flash Furniture
L-Shape Sectional with Left Side Facing Chaise, 62-1/2"L32-3/4"H, Rounded Welted, ContemporarySeries (Discontinued)
Mfr # BT-8377-SET-BK-GG
Zoro # G1241799
Free Shipping & Returns
This Product is Discontinued
Key Features
- Arm Style Rounded Welted
- Overall Height 32-3/4"
- Overall Depth 62-1/2"
- Backrest Loose Pillow Back Cushions
- Series Contemporary
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Flash Furniture
- MFR # BT-8377-SET-BK-GG
- Zoro # G1241799
- UPC # 889142892410
- Country of Origin China
- Category Waiting Room & Guest Chairs
Dimensions
Overall Height | 32-3/4" |
Overall Depth | 62-1/2" |
Width | 96"; Chaise: 32" |
Details
Item | L-Shape Sectional with Left Side Facing Chaise |
Arm Style | Rounded Welted |
Backrest | Loose Pillow Back Cushions |
Series | Contemporary |
Material | Chrome; Back, Seat: Leather/Faux Leather |
Description
Back Bay Black L-Shape Sectional Chaise
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.