Shop All Patio Umbrella Bases
Flash Furniture
Kona Brnze Cement Patio Umbrella Base w/Sunburst Patterned Wthrproof Polymer Coating, 19.25-in. Dia
Mfr # GM-WL-B49014A-BR-GG
Zoro # G711664819
product price: $40.15
/ea
$40.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Bronze
- Width 19.25"
- Length 19.25"
- Material Cement, Plastic, Steel
- Shape Round
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Flash Furniture
- MFR # GM-WL-B49014A-BR-GG
- Zoro # G711664819
- UPC # 889142956389
- Country of Origin China
- Category Patio Umbrella Bases
Dimensions
Width | 19.25" |
Length | 19.25" |
Details
Color | Bronze |
Material | Cement, Plastic, Steel |
Shape | Round |
Description
You've found a fabulous patio umbrella that's just right for your outdoor space at your home or business but how are you going to put it up? Have no fear, this umbrella base turns your table umbrella into a freestanding patio umbrella. Strength and durability are two of the most important features of any product and this outdoor umbrella base has it all. The sturdy cement foundation is covered by a plastic polymer in a lovely sunburst pattern that resists cracking and rotting and will withstand the elements and still look great. The base weighs 30 pounds and will hold up to a 10 ft. umbrella. The powder coated steel post has 3 adapters to accommodate umbrella poles from 1.38 - 1.96 inches and a handy knob to ensure a tight fit. Remove any dust or spills with a water based cleaner. This outdoor patio umbrella stand can be used to hold your umbrella on its own between lounge chairs and seating groups or with a patio table to achieve the design style you love. Pair this great base with our 9 FT Round Umbrella with 1.5 Diameter Metal Pole with Crank and Tilt Function for a complete look. Ensure that you won't have to chase your umbrella down the sidewalk at your cafe or make a visit to the neighbor's yard to retrieve your sunshade with this umbrella base weight.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GARDEN WEASEL ROTARY HND CULTVTR 56""L (90206)
- ARROW STORAGE PRODUCTS 212 cu. ft. Steel Grey (SCP104FG)
- MAKITA 18V LXT® Grass Shear (XMU04Z)
- SEYMOUR MIDWEST Upper and Lower Nib, for 21401,21409 (21450)
- FLASH FURNITURE Bronze Universal Cement Patio Umbrella Base (GM-UB19-BRNZ-GG)
- INTERNATIONAL CARAVAN Compound Resin Half-Round Umbrella Stand, Black (YF-BB012-BK)
- HILAND Round Concrete Base in Plastic for Market Umbrella (MK-BASE)
- GROSFILLEX 35lb Table Umbrella Base, White (US600604)
- GROSFILLEX Umbrella Base with Filling Cap, Black (US602117)
- ISLAND UMBRELLA Umbrella Base, Bronze, Cast Iron, 50 lb. (NU5405A)
- US WEIGHT Fillable 120lb Capacity Free Standing Umbrella Base, Grey, Commercial (FUB120GE)
- Flash Furniture Patio Furniture