Shop All Desk Chairs
This Product is Discontinued
Flash Furniture
Kitchen Bar Cart, Castleberry Rustic Wood (Discontinued)
Mfr # NAN-JH-17107-GG
Zoro # G0846192
Free Shipping & Returns
This Product is Discontinued
Key Features
- Office Chair Style Contemporary Chair
- Seat Color Brown
- Back Material Laminated
- Back Color Brown
- Caster Type 4 Swivel Casters
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Flash Furniture
- MFR # NAN-JH-17107-GG
- Zoro # G0846192
- UPC # 889142462484
- Country of Origin China
- Category Desk Chairs
Dimensions
Overall Height | 30" |
Details
Office Chair Style | Contemporary Chair |
Seat Color | Brown |
Back Material | Laminated |
Back Color | Brown |
Caster Type | 4 Swivel Casters |
Color | Rustic |
Item | Castleberry Rustic Wood Kitchen Bar Cart |
Material | Laminated |
Frame Material | Metal |
Weight Capacity | 55 lb. |
Description
Castleberry Rustic Wood Kitchen Bar Cart
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.