Shop All Bed Frames
Flash Furniture
King Size, Headboard, White Vinyl
Mfr # HG-HB1705-K-W-GG
Zoro # G5034360
product price: $152.99
/ea
Free Shipping & Returns
$152.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Size King
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Flash Furniture
- MFR # HG-HB1705-K-W-GG
- Zoro # G5034360
- UPC # 889142217428
- Country of Origin China
- Category Bed Frames
Dimensions
Size | King |
Details
Color | White |
Item | King Size,Headboard,White Vinyl |
Description
King Size,Headboard,White Vinyl
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OSBORNE WOOD PRODUCTS 2 x 5/16 2" Hanger Bolt in Hardware (925HW)
- ATLAS COMMERCIAL PRODUCTS Cocktail Table, 24" Round 30" and 42" Poles (CT524R)
- BROAN Exhaust Fan Timer, 9 A, White, 120 V (CD60W)
- TRAULSEN Sensor, Coil Probe Kit, 74", Blue (334-60406-02)
- FLASH FURNITURE Platform Bed, Tribeca, King, Dark Gray (HG-32-GG)
- FLASH FURNITURE Espresso Full Loft Bed Frame with Desk and Ladder (MH-LBD5-ESP-F-GG)
- FLASH FURNITURE Headboard, Queen Size, Black Vinyl (HG-HB1705-Q-BK-GG)
- FLASH FURNITURE Cambridge Headboard, Queen, White Fabric (HG-HB1708-Q-W-GG)
- FLASH FURNITURE Melbourne Metal Upholstered King Size Headboard in Black Fabric (HG-HB1717-K-BK-GG)
- FLASH FURNITURE Gray Twin Platform Bed with Tufted Headboard (YK-1077-GY-T-GG)
- FLASH FURNITURE Full DK Brown Wooden 3 Panel Adjustable Headboard (MG-9708FHB-F-DKBRN-GG)
- Flash Furniture Bed Frames