Shop All Bed Frames
Flash Furniture
King Size Beige Fabric Platform Bed with Mattress
Mfr # SL-BM10-20-GG
Zoro # G504661926
Item requires special delivery charges. A $140.00 per item surcharge will be applied.
$753.99
Free 30-Day Returns
Key Features
- Color Beige
- Material Fabric, Felt, Foam, Metal, Plywood, Polyester
- Overall Height 50.75
- Overall Width 81
- Overall Length 85.25
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Flash Furniture
- MFR # SL-BM10-20-GG
- Zoro # G504661926
- UPC # 889142918721
- Country of Origin China
- Category Bed Frames
Dimensions
Overall Height | 50.75 |
Overall Width | 81 |
Overall Length | 85.25 |
Details
Color | Beige |
Material | Fabric, Felt, Foam, Metal, Plywood, Polyester |
Weight Capacity | 1800 |
Weight | 229 |
Description
Retreat in style with this modern, low profile platform bed with button tufting and embedded outline designed headboard. This upholstered bed frame has just enough character to enhance the look in your bedroom. The low frame will keep the bedroom feeling open and allow easy access to making up your bed. The frame features a center support leg and 15 wooden slats that are designed to support your mattress without the use of a box spring. The 10" pocket spring mattress provides superior motion isolation and supports the contours of your body. The interior make-up consists of pocket spring coils and CertiPUR-US Certified foam. The mattress instantly starts expanding once you cut the plastic and will return to its original shape in 48 to 72 hours. Get a wonderful night's rest on this platform bed and mattress set.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NATIONAL PUBLIC SEATING Folding Chair Dolly, 1300 lb. Load Capacity, Holds 84 Chairs (84)
- ZORO SELECT Shower Curtain, Nylon, White, 42 in W, 72 in L (4EEY5)
- HON Desk Return, 24 in D X 48" W X 29-1/2 in H, Mahogany (H105906L.NN)
- REGENCY Rectangle Laminate Table Top , Laminate (TTRC6630CHPL)
- FLASH FURNITURE Bedford Headboard, Twin Size, Beige Fabric (HG-HB1704-T-B-GG)
- FLASH FURNITURE Full Upholstered, Headboard, White Vinyl (HG-HB1705-F-W-GG)
- FLASH FURNITURE King, Bedford Headboard, Brown Fabric (HG-HB1704-K-DBR-GG)
- FLASH FURNITURE Headboard, Queen Size, Black Vinyl (HG-HB1705-Q-BK-GG)
- FLASH FURNITURE Kitchen Bar Cart, Oak Wood, Buckhead (NAN-JH-17105-GG)
- FLASH FURNITURE King, Bedford Headboard, Black Fabric (HG-HB1704-K-BK-GG)
- MANTUA Bed Base, Metal, King Size, 6" H, Black (J6MB66 BC)
- Flash Furniture Bed Frames