Shop All Bed Frames
Flash Furniture
King, Bedford Headboard, Red Fabric
Mfr # HG-HB1704-K-R-GG
Zoro # G5033861
Free Shipping & Returns
$170.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Red
- Material Fabric, Foam, Metal, Polyester
- Overall Height 54.25
- Overall Width 78.75
- Overall Length 2.75
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Flash Furniture
- MFR # HG-HB1704-K-R-GG
- Zoro # G5033861
- UPC # 889142217138
- Country of Origin China
- Category Bed Frames
Dimensions
Overall Height | 54.25 |
Overall Width | 78.75 |
Overall Length | 2.75 |
Size | King |
Details
Color | Red |
Material | Fabric, Foam, Metal, Polyester |
Item | King,Bedford Headboard,Red Fabric |
Weight Capacity | 34 |
Description
King,Bedford Headboard,Red Fabric
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EQUITY BY LA CROSSE EQUITY LACROSSE 24014 Analog Windup Loud Bell Alarm Clock (24014)
- LAMPLIGHT FARMS Tiki Lemongrass Citronella Torch Fuel Yellow 100 oz (1216006)
- ROBOT COUPE Foot (101418)
- BESTAR Prestige + U-Shaped Workstation with One Pedestal, Bark Gray/Slate (99871-000047)
- FLASH FURNITURE Roxbury King Platform Bed, Black (SL-BK5-K-BK-GG)
- FLASH FURNITURE Full Upholstered, Headboard, White Vinyl (HG-HB1705-F-W-GG)
- FLASH FURNITURE Queen Adjustable Bed Base-Wireless Remote (AL-DM0201-Q-GG)
- FLASH FURNITURE Riley Loft Bed Frame w/Desk, Twin Size Wooden Bed Frame w/Guard Rails & Ladder - Light Gray (MH-LBD5-LGY-T-GG)
- FLASH FURNITURE 14" full Metal Platform Bed Frame/Steel Slats (XU-BD10001-F-GG)
- FLASH FURNITURE King Light Brown Herringbone Adjustable Headboard (MG-97881-KHB-K-LTBRN-GG)
- HOLLYWOOD BED FRAME Hollywood Bed Frame EPB3460CK California King Size EnForce Platform Bed Base (EPB3460CK)
- Flash Furniture Bed Frames