Shop All Mattresses
Flash Furniture
King 13" Pressure Relief Pillow Top Mattress
Mfr # CL-ET232-13-K-GG
Zoro # G806602757
product price: $442.99
/ea
Free Shipping & Returns
$442.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Core Material Fabric, Polyester
- Overall Height 13
- Maximum User Weight 99
- Overall Length 80
- Overall Width 76
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Flash Furniture
- MFR # CL-ET232-13-K-GG
- Zoro # G806602757
- UPC # 196861005725
- Country of Origin India
- Category Mattresses
Dimensions
Overall Height | 13 |
Overall Length | 80 |
Overall Width | 76 |
Details
Core Material | Fabric, Polyester |
Maximum User Weight | 99 |
Color | White |
Weight Capacity | 600 |
Material | Fabric, Polyester |
Description
Not all sleep is created equal so get the restorative sleep your body requires when you add the plush, supportive feel of our Euro top mattress to your bedroom oasis. Excellent for those who struggle with any sort of back or neck pain, the Euro top mattress has the extra layer of padding stitched beneath the mattress cover rather than on top for added support and is flush with the edge for a clean look. Perfectly layered with individually wrapped pocket springs and CertiPUR-US Certified foam that is free from heavy metals, phthalates, BPDE, formaldehyde and has reduced VOCs, this mattress reduces motion transfer and relieves pressure points for more nights of uninterrupted sleep. With a Euro top mattress the top is flush with the sides of the mattress so you get better support around the edges. This queen-size mattress is compatible with trundle beds, platform beds and adjustable bed frames, when using with a standard bed frame a box spring or other foundation is required. Arriving compressed for easy transport to the room of your choice, this mattress in a box is ready to be enjoyed as soon as it is unpackaged but please allow 48-72 hours for full expansion.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLASH FURNITURE Square End Table, 21" W, 21" L, 19.75" H, Laminate Top, Wood Grain (JB-6-END-NAT-GG)
- REGISTRY Alarm Clock Radio, (R-1415BT)
- ATLAS COMMERCIAL PRODUCTS Cocktail Table Cart, for 30" Cocktail Tables (CTC2630)
- BOSS Desk Shell, 30 in D, 60 in W, 29 1/2 in H, Laminate, Mahogany (N103-M)
- FLASH FURNITURE 12" Memory Foam and Pocket Spring Mattress - Queen (CL-BT33PM-R12M-Q-GG)
- FLASH FURNITURE 6" Hybrid Mattress, Twin Mattress in a Box (CL-E236-B-T-GG)
- FLASH FURNITURE 12" Firm Hybrid Mattress-Full Mattress in a Box (CL-FR231-12-F-GG)
- FLASH FURNITURE 10 Queen Foam and Spring Hybrid Mattress in a Box (DR-E230P-R-Q-10-GY-GG)
- FLASH FURNITURE 14 Queen Euro Top Memory Foam Hybrid Mattress (CL-LUXET232-14-Q-GG)
- FLASH FURNITURE 10" Hybrid Mattress, Queen Mattress in a Box (CL-E230P-R-Q-10-GG)
- FLASH FURNITURE 10" Hybrid Mattress, Full Mattress in a Box (CL-E230P-R-F-10-GG)
- Flash Furniture Mattresses