Shop All Folding Chairs
Flash Furniture
Kids White Resin Folding Chair with White Vinyl Padded Seat
Mfr # 2-LE-L-1K-GG
Zoro # G2789019
$65.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Style Kids Folding Chair
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Flash Furniture
- MFR # 2-LE-L-1K-GG
- Zoro # G2789019
- UPC # 889142417491
- Country of Origin China
- Category Folding Chairs
Details
Item | Kids White Resin Folding Chair with,PK2 |
Color | White |
Style | Kids Folding Chair |
Description
The Kids Resin Folding Chair is a delightful option to make kids feel like VIPs at your special events or while watching a movie on the big screen with your streaming home projector. These mini versions will fit right in with the classic adult-sized chairs. A frame made from ultra-strong resin makes them very lightweight, but extremely strong. In fact, they can hold up to 264 pounds. The smooth frame is double braced for added stability and the front brace can be used as a footrest. The color of the frame is the same all the way through, so you don't have to worry about nicks and scratches. No re-painting or staining is ever needed; your chairs will look great for years to come. This adorable little chair comes with a detachable, washable, waterproof seat cushion filled with fire retardant foam. The easy to clean, durable design of these chairs makes them the ideal choice for indoor and outdoor use. The chairs are portable and fold compactly to transport and store. Designed for residential and commercial use, these kid-friendly folding chairs will make it an event to remember, whether it's a recital in the backyard, a formal banquet or a special wedding.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- THE COMFORTMAKERS Massage Seat Cushion, Polyurethane Black (91061)
- LORELL Leather Executive Chair, 18-1/2" to 22-1/4", Fixed Arms, Black (LLR59497)
- CRAMER Polyurethane Task Chair, 22-3/4" to 33-1/4", No Arms, Black (RPMH2-252-2)
- FLASH FURNITURE Computer Desk, 23-1/2" D, 47-1/4" W, 29-1/2" H, Black, Iron, Table Top: Glass (NAN-WK-021A-GG)
- FLASH FURNITURE Square Reversible Top, Natural/Walnut, 30" (3-XU-WNT-3030-GG)
- FLASH FURNITURE 4PK Commercial Aluminum & Beige Rattan Stack Chair (4-TLH-020-BGE-GG)
- FLASH FURNITURE Cocoa Rattan Patio Chair w/ Bamboo-Aluminum Frame (3-SDA-AD642003R-1-GG)
- FLASH FURNITURE Gray Fabric Folding Chair (2-HA-MC320AF-GRY-GG)
- FLASH FURNITURE Black Fabric Banquet Chair (4-FD-C01-S-11-GG)
- FLASH FURNITURE Black Plastic Stack Chair (5-RUT-288-BK-GG)
- FLASH FURNITURE Nesting Series Transparent Stacking Side Chair, PK4 (4-FH-173-APC-GG)
- Flash Furniture Seating