Shop All Recliners
Flash Furniture
Kids Recliner, 26" to 39" x 28", Upholstery Color: Green, Frame Material: Hardwood, Plastic
Mfr # BT-7985-KID-MIC-AVO-GG
Zoro # G3618373
Free Shipping & Returns
$221.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Weight Capacity 90 lb.
- Series Deluxe
- Frame Material Hardwood, Plastic
- Overall Depth 26" to 39"
- Overall Height 28
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Flash Furniture
- MFR # BT-7985-KID-MIC-AVO-GG
- Zoro # G3618373
- UPC # 847254018333
- Country of Origin China
- Category Recliners
Dimensions
Overall Depth | 26" to 39" |
Overall Height | 28 |
Overall Width | 25 |
Overall Length | 39 |
Details
Weight Capacity | 90 lb. |
Series | Deluxe |
Frame Material | Hardwood, Plastic |
Category Type | Recliner |
Item | Kids Recliner |
Upholstery Color | Green |
Color | Avocado Microfiber |
Material | Foam, Hardwood, Microfiber |
Capacity | 90 |
Weight | 28 |
Description
Whether your little one has two or four legs, they will be thrilled to have their own recliner! This avocado recliner chair for kids with plush padding is a perfect spot to watch TV, play video games or read their favorite book. The chair features flip-up storage arms for holding your child's treasures or treats for your pets good behavior. This sturdy little recliner has a solid hardwood frame, soft foam padding and durable microfiber upholstery that cleans easily with a water and a neutral detergent. It has raised black plastic feet and will hold up to 90 pounds. Designed with safety in mind, it reclines only when a child is seated and the footrest is pulled out 1". This cozy kids recliner will be a great addition to your living room or your child's bedroom or playroom.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KATHY IRELAND 2'' Thick Cotton Fiber Mattress Topper, White, King (GPKI709304)
- MARTIN YALE Catalog Rack, 1" Ring Section (RS3)
- 5 STAR HOTEL COLLECTION Wash Towel, 13 x 13 In, White, PK48 (7132201)
- MADISON PARK 72 x 84 in. Spa Waffle Shower Curtain with 3M Treatment - Grey (MP70-4983)
- FLASH FURNITURE Prescott Traditional Style Slim Push Back Recliner Chair-Wingback, Brown Polyester, Accent Nail Trim (BO-BS7002-1-BR-GG)
- FLASH FURNITURE Recliner, 35" to 66" x 40", Upholstery Color: Black (BT-70295-3-BK-GG)
- FLASH FURNITURE Gray Wingback Reclining Chair with Nailhead Trim (BO-BS7002-1-GY-GG)
- FLASH FURNITURE Omma Swivel Glider Rocker Recliner Chair, Manual 360 Degree Swivel Wingback Recliner, Cream (CY-RAC-537-CRM-GG)
- FLASH FURNITURE Bali Contemporary Multi-Position Recliner with Horizontal Stitching and Ottoman (BT-7818-GY-GG)
- FLASH FURNITURE Black LeatherSoft Swivel Recliner & Curved Ottoman (BT-7821-BK-GG)
- FLASH FURNITURE Kids Recliner, 21-1/2" to 36-1/2" x 27", Upholstery Color: Black (DG-ULT-KID-BK-GG)
- Flash Furniture Recliners