Shop All Recliners
Flash Furniture
Kids Recliner, 26" to 39" x 28", Upholstery Color: Blue, Frame Material: Hardwood, Plastic
Mfr # BT-7985-KID-BLUE-GG
Zoro # G3613047
product price: $216.99
/ea
Free Shipping & Returns
$216.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Weight Capacity 90 lb.
- Series Deluxe
- Frame Material Hardwood, Plastic
- Overall Depth 26" to 39"
- Overall Height 28
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Flash Furniture
- MFR # BT-7985-KID-BLUE-GG
- Zoro # G3613047
- UPC # 847254018289
- Country of Origin China
- Category Recliners
Dimensions
Overall Depth | 26" to 39" |
Overall Height | 28 |
Overall Width | 25 |
Overall Length | 39 |
Details
Weight Capacity | 90 lb. |
Series | Deluxe |
Frame Material | Hardwood, Plastic |
Category Type | Recliner |
Item | Kids Recliner |
Upholstery Color | Blue |
Color | Blue Vinyl |
Material | Foam, Hardwood, Vinyl |
Weight | 28 |
Capacity | 90 |
Description
Blue Vinyl Kids Recliner
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPACE SOLUTIONS 23 7/8 in D, 47 7/16 in W, 30" H (21647)
- SAFCO Literature Organizer, 36 Compartments, Gry (9221GRR)
- CORTECH Shower Curtain System, Plastic, Blue, 40" W, 93" L (CCUR4093)
- FLASH FURNITURE Contemporary Chair, 18-1/4" to 22-1/4" Height, Fixed Arms, White LeatherSoft/Chrome Frame (GO-2286M-WH-GG)
- FLASH FURNITURE Black LeatherSoft Swivel Recliner & Curved Ottoman (BT-7821-BK-GG)
- FLASH FURNITURE Sofa, 35" to 64" x 38", Upholstery Color: Black (BT-70597-SOF-GG)
- FLASH FURNITURE Omma Swivel Glider Rocker Recliner Chair, Manual 360 Degree Swivel Wingback Recliner, Dark Gray (CY-RAC-537-DKGRY-GG)
- FLASH FURNITURE Palimino LeatherSoft Recliner and Curved Ottoman (BT-7821-PALIMINO-GG)
- FLASH FURNITURE Recliner, 37" to 66" x 40", Upholstery Color: Brown (BT-70530-3-BRN-CV-GG)
- FLASH FURNITURE Ezra Mid-Century Modern LeatherSoft Upholstered Button Tufted Pushback Recliner in Black (SG-SX-80415N-BK-GG)
- FLASH FURNITURE Sofa, 35" to 64" x 38", Upholstery Color: Brown (BT-70597-SOF-BN-GG)
- Flash Furniture Recliners