Shop All Recliners
Flash Furniture
Kids Recliner, 26" to 39" x 28", Upholstery Color: Black
Mfr # BT-7985-KID-BK-LEA-GG
Zoro # G3610271
product price: $221.99
/ea
Free Shipping & Returns
$221.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Weight Capacity 90 lb.
- Series Deluxe
- Frame Material Hardwood, Plastic
- Overall Depth 26" to 39"
- Overall Height 28
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Flash Furniture
- MFR # BT-7985-KID-BK-LEA-GG
- Zoro # G3610271
- UPC # 847254018173
- Country of Origin China
- Category Recliners
Dimensions
Overall Depth | 26" to 39" |
Overall Height | 28 |
Overall Length | 39 |
Overall Width | 25 |
Details
Weight Capacity | 90 lb. |
Series | Deluxe |
Frame Material | Hardwood, Plastic |
Category Type | Recliner |
Item | Kids Recliner |
Upholstery Color | Black |
Color | Black LeatherSoft |
Weight | 28 |
Capacity | 90 |
Material | Foam, Hardwood, Leather/Faux Leather |
Description
Black Leather Kids Recliner
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BAXTON STUDIO Kirana Glam and Luxe Navy Blue Velvet Fabric and Gold PU Leather Ottoman (175-11241-Zoro)
- ZORO SELECT Fabric Drafting Chair, 31 1/2-, Adjustable (453A12)
- MONARCH SPECIALTIES Dining Table - 36"X 60" / White Glossy / White Metal (I 7951P)
- KENNEY MFG Kenney White Plastic Shower Curtain Rings 12 pk (KN61217V2)
- FLASH FURNITURE Gray Wingback Reclining Chair with Nailhead Trim (BO-BS7002-1-GY-GG)
- FLASH FURNITURE Allie Recliner Chair with Ottoman Gray LeatherSoft Swivel Recliner Chair with Ottoman Footrest (BT-7821-GY-GG)
- FLASH FURNITURE Sofa, 35" to 64" x 38", Upholstery Color: Black (BT-70597-SOF-GG)
- FLASH FURNITURE Brown Aged LeatherSoft Recliner & Curved Ottoman (BT-7821-VIN-GG)
- FLASH FURNITURE Recliner, 31" to 64" x 26" to 36", Upholstery Color: Brown (BT-70597-1-BN-GG)
- FLASH FURNITURE Recliner, 31" to 64" x 26" to 36", Upholstery Color: Black (BT-70597-1-GG)
- RELAX-R Relax-R HAMILTON054032PL Hamilton Recliner Ottoman with Pillow; Cobblestone Tan (HAMILTON054032PL)
- Flash Furniture Recliners