Shop All Recliners
Flash Furniture
Kids Recliner, 26" to 39" x 28", Upholstery Color: Beige
Mfr # BT-7985-KID-BGE-GG
Zoro # G3609468
product price: $216.99
/ea
Free Shipping & Returns
$216.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Weight Capacity 90 lb.
- Series Deluxe
- Frame Material Hardwood, Plastic
- Overall Depth 26" to 39"
- Overall Height 28
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Flash Furniture
- MFR # BT-7985-KID-BGE-GG
- Zoro # G3609468
- UPC # 847254018296
- Country of Origin China
- Category Recliners
Dimensions
Overall Depth | 26" to 39" |
Overall Height | 28 |
Overall Length | 39 |
Overall Width | 25 |
Details
Weight Capacity | 90 lb. |
Series | Deluxe |
Frame Material | Hardwood, Plastic |
Category Type | Recliner |
Item | Kids Recliner |
Upholstery Color | Beige |
Color | Beige Vinyl |
Weight | 28 |
Material | Foam, Hardwood, Vinyl |
Capacity | 90 |
Description
Beige Vinyl Kids Recliner
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NATIONAL PUBLIC SEATING Square Stool, Height Range 24", Masonite Board Gray (6324)
- ZORO SELECT Chair Mat, Rectangular, 36 x 48 In. (29PL76)
- MANUAL WOODWORKERS & WEAVERS Manual Woodworkers & Weavers TWIRI 12.5 x 8.5 in. Irish Treasures Word Pillow (TWIRI)
- ALTO-SHAAM Gaskets, Window, Inside, AR-7E (GS-22163)
- FLASH FURNITURE Kids Recliner, 26" to 39" x 28", Upholstery Color: White (BT-7985-KID-WHITE-GG)
- FLASH FURNITURE Kids Recliner, 26" to 39" x 28", Upholstery Color: Pink (BT-7985-KID-PINK-GG)
- FLASH FURNITURE Kids Recliner, 25" to 39" x 28", Upholstery Color: Beige (BT-7950-KID-BGE-GG)
- FLASH FURNITURE Rachel Contemporary Multi-Position Recliner and Ottoman w/Wrapped Base in Gray LeatherSoft (BT-7862-GY-GG)
- FLASH FURNITURE Omma Swivel Glider Rocker Recliner Chair, Manual 360 Degree Swivel Wingback Recliner, Dark Gray (CY-RAC-537-DKGRY-GG)
- FLASH FURNITURE HERCULES Series Gray LeatherSoft Remote Powered Lift Recliner for Elderly (CH-US-153062L-GY-LEA-GG)
- DREAMSEAT Stealth Recliner with Baltimore Orioles Secondary Logo (XZ52082CDSMHTBLK-PSMLB20021)
- Flash Furniture Recliners