Shop All Recliners
Flash Furniture
Kids Recliner, 25" to 39" x 28", Upholstery Color: Brown
Mfr # BT-7950-KID-BRN-LEA-GG
Zoro # G3613729
product price: $143.99
/ea
Free Shipping & Returns
$143.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Weight Capacity 90 lb
- Frame Material Plastic
- Overall Depth 39 in
- Overall Height 28
- Category Type Recliner
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Flash Furniture
- MFR # BT-7950-KID-BRN-LEA-GG
- Zoro # G3613729
- UPC # 847254017978
- Country of Origin China
- Category Recliners
Dimensions
Overall Depth | 39 in |
Overall Height | 28 |
Overall Length | 39 |
Overall Width | 24.5 |
Seat Depth | 12 in |
Seat Width | 13 3/4 in |
Back Height | 17 in |
Seat Height | 14 1/2 in |
Back Width | 22 in |
Arm Height | 4 in |
Description
Armchair, Back Color Brown, Back Material Faux Leather, Frame Color Black, Frame Material Plastic, Overall Depth 39 in, Overall Height 28 in, Overall Width 24 1/2 in, Product Type Armchair, Seat Color Brown, Seat Depth 12 in, Seat Height 14 1/2 in, Seat Material Faux Leather, Seat Width 13 3/4 in, Standards ANSI/BIFMA, CAL 117, Weight Capacity 90 lb, Support Style Independent Legs, Caster/Glide Type Glides, Adjustable Arms No, Assembly Unassembled, Back Height 17 in, Back Width 22 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLASH FURNITURE Tractor Stool, Silver, Chrome Frame (LF-214A-SILVER-GG)
- LIVING ACCENTS Fullerton Brown Square Aluminum Slat Top Side Table (ACE23007)
- FLASH FURNITURE Orange 5x7 Abstract Area Rug (ACD-RGTRZ863-57-OR-GG)
- ALERA Alera Harthope Leather Task Chair, Supports Up to 275 lb, Black Seat/Back, Black Base (ALEHH42B19)
- FLASH FURNITURE Sofa, 35" to 64" x 38", Upholstery Color: Brown (BT-70597-SOF-BN-GG)
- FLASH FURNITURE Ezra Mid-Century Modern LeatherSoft Upholstered Button Tufted Pushback Recliner in Cream (SG-SX-80415N-CRM-GG)
- FLASH FURNITURE Modern Cognac Brown LeatherSoft Pushback Recliner (SG-SX-80415N-BR-GG)
- FLASH FURNITURE Camo Fabric Kids Recliner, 25" to 39" x 28" (BT-7950-KID-CAMO-GG)
- FLASH FURNITURE Kids Recliner, 21-1/2" to 36-1/2" x 27", Upholstery Color: Blue (DG-ULT-KID-LTBLUE-GG)
- FLASH FURNITURE Gray Wingback Reclining Chair with Nailhead Trim (BO-BS7002-1-GY-GG)
- DREAMSEAT Stealth Power Plus Recliner with Chicago Bears Primary Logo (XZ520823901CDSMHTUSBBLK-PSNFL20030)
- Flash Furniture Recliners