Shop All Recliners
Flash Furniture
Kids Recliner, 25" to 39" x 28", Upholstery Color: Blue, Weight Capacity: 90 lb.
Mfr # BT-7950-KID-LTBLUE-GG
Zoro # G3619049
product price: $177.99
/ea
Free Shipping & Returns
$177.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Weight Capacity 90 lb.
- Frame Material Hardwood, Plastic
- Overall Depth 25" to 39"
- Overall Height 28
- Category Type Recliner
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Flash Furniture
- MFR # BT-7950-KID-LTBLUE-GG
- Zoro # G3619049
- UPC # 847254018036
- Country of Origin China
- Category Recliners
Dimensions
Overall Depth | 25" to 39" |
Overall Height | 28 |
Overall Width | 24.5 |
Overall Length | 39 |
Details
Weight Capacity | 90 lb. |
Frame Material | Hardwood, Plastic |
Item | Kids Recliner |
Category Type | Recliner |
Upholstery Color | Blue |
Capacity | 90 |
Material | Foam, Hardwood, Vinyl |
Color | Light Blue Vinyl |
Weight | 25 |
Description
Light Blue Kids Recliner
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OFFICESOURCE Chelsea Collection Designer Guest Chair (1600FESBK)
- FLOORTEX XXL Polycarb. Square General Office Mat for Carpets, 60 x 60, Clear (1115015023ER)
- R & R TEXTILE Wash Cloth, 12x12 In, White, PK12, Weight: 1 lb. per Dozen (61250)
- REGENCY Regency Kahlo 42 x 24 in. Training Seminar Table- White Top, Black Tapered Legs (MTPL4224WHBK)
- FLASH FURNITURE Brown Aged LeatherSoft Recliner & Curved Ottoman (BT-7821-VIN-GG)
- FLASH FURNITURE Bali Contemporary Multi-Position Recliner with Horizontal Stitching and Ottoman (BT-7818-GY-GG)
- FLASH FURNITURE Contemporary Chair, Leather, 17-1/2" Height, Plush Arms, Black LeatherSoft (BT-70222-BK-FLAIR-GG)
- FLASH FURNITURE Recliner, 32" to 67" x 44" to 57", Upholstery Color: Brown, Weight Capacity: 350 lb. (CH-US-153062L-BRN-MIC-GG)
- FLASH FURNITURE Sofa, 35" to 64" x 38", Upholstery Color: Black (BT-70597-SOF-GG)
- FLASH FURNITURE Black LeatherSoft Massaging Recliner w/Side Pocket (BT-7672-MASSAGE-BK-GG)
- DREAMSEAT Stealth Recliner with Houston Astros Secondary Logo (XZ52082CDSMHTBLK-PSMLB21013)
- Flash Furniture Recliners