Shop All Recliners
Flash Furniture
Kids Recliner, 21-1/2" to 36-1/2" x 27", Upholstery Color: Blue, Weight Capacity: 90 lb.
Mfr # DG-ULT-KID-BLUE-GG
Zoro # G3613099
product price: $140.99
/ea
Free Shipping & Returns
$140.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Weight Capacity 90 lb.
- Frame Material Hardwood, Plastic
- Overall Depth 21-1/2" to 36-1/2"
- Overall Height 27
- Category Type Recliner
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Flash Furniture
- MFR # DG-ULT-KID-BLUE-GG
- Zoro # G3613099
- UPC # 847254019095
- Country of Origin China
- Category Recliners
Dimensions
Overall Depth | 21-1/2" to 36-1/2" |
Overall Height | 27 |
Overall Width | 24 |
Overall Length | 36.5 |
Details
Weight Capacity | 90 lb. |
Frame Material | Hardwood, Plastic |
Category Type | Recliner |
Item | Kids Recliner |
Upholstery Color | Blue |
Capacity | 90 |
Color | Blue Vinyl |
Weight | 25 |
Material | Foam, Hardwood, Vinyl |
Description
Blue Vinyl Kids Recliner
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DMI Coccyx Cushion, Polyurethane Foam Tan (513-7939-3700)
- OFFICESOURCE OS Big & Tall Collection Big and Tall Executive High Back Chair with Chrome Frame (21041ABK)
- MONARCH BRANDS Terry Microfiber Bleach Salon Towels, Black, 192PK (M915109BK-CS)
- RICHELIEU HARDWARE Adjustable Square Leg, 34 1/4 in (870 mm), Stainless Steel (644870170)
- FLASH FURNITURE Kids Recliner, 26" to 39" x 28", Upholstery Color: Pink (BT-7985-KID-PINK-GG)
- FLASH FURNITURE HERCULES Series Gray LeatherSoft Remote Powered Lift Recliner for Elderly (CH-US-153062L-GY-LEA-GG)
- FLASH FURNITURE Harmony Series Cognac LeatherSoft Recliner (BT-70597-1-CGN-GG)
- FLASH FURNITURE Sofa, 35" to 64" x 38", Upholstery Color: Black (BT-70597-SOF-GG)
- FLASH FURNITURE Contemporary Chair, Leather, 17-1/2" Height, Plush Arms, Black LeatherSoft (BT-70222-BK-FLAIR-GG)
- FLASH FURNITURE Ezra Mid-Century Modern LeatherSoft Upholstered Button Tufted Pushback Recliner in Black (SG-SX-80415N-BK-GG)
- KD CUNA Single Black PU Recliner Sofa Chair; Black (KD3493783)
- Flash Furniture Recliners