Shop All Folding & Event Tables
Flash Furniture
Kids Navy 5 Piece Folding Table and Chair Set
Mfr # JB-9-KID-NV-GG
Zoro # G201974169
Free Shipping & Returns
$81.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Weight 22
- Capacity 81
- Overall Width 24
- Material Foam, Metal, Plastic, Vinyl
- Overall Length 24
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Flash Furniture
- MFR # JB-9-KID-NV-GG
- Zoro # G201974169
- UPC # 889142979197
- Country of Origin China
- Category Folding & Event Tables
Dimensions
Overall Width | 24 |
Overall Length | 24 |
Overall Height | 20.25 |
Details
Weight | 22 |
Capacity | 81 |
Material | Foam, Metal, Plastic, Vinyl |
Color | Navy |
Description
Create a space for play and creative activities with this commercial grade kids padded folding table and chair set. Ideal for snacks, meals, crafts, reading, and educational games, this kids table and chair set is a must-have for young kids. The convenient folding design stores behind furniture and inside closets or if space allows, this attractive table and chair set can stay up permanently. As a safety measure, a metal lever must be pushed in to unlock the table and chairs before they can fold to prevent unintended collapse. Push in the metal lever to unlock, then fold. Easy to clean vinyl material on both the table and chairs teaches children practical skills like wiping the table after meals and encourages self-reliance so they can do things for themselves. Recommended for preschool through 1st grade, this handy little table set provides a special space for children to enjoy activities. Sized for shared spaces in your daycare, preschool, kitchen, bedroom or kid's playroom, this toddler table set will help your growing child become more independent.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLASH FURNITURE Restaurant Stool, Grid Back, Mahogany Sea (XU-DG-60116-GRD-BAR-MAHW-GG)
- LOCK-UP Lock-Up Mattress Encasement, King (83KGENC)
- ALECO Designer Chair Mat 48"x60", Oval Shape, Clear, for Carpet (120433)
- ATLAS COMMERCIAL PRODUCTS Titan Series™ 60" Round Plastic Folding Table (PFT23-60R)
- FLASH FURNITURE Rectangle Folding Table, 30" W, 72" L, 30" H, Laminate Top, Wood Grain (YT-3072-MEL-WAL-GG)
- FLASH FURNITURE Round Wh 60Rnd Plastic Fold Table, 59.75" W, 59.75" L, 28.75" H, Plastic Top, White (DAD-YCZ-152R-GW-GG)
- FLASH FURNITURE Rectangle Folding Table, 29" W, 96" L, 34" H, Plastic Top, White (RB-3096ADJ-GG)
- FLASH FURNITURE Round Folding Table, 60" W, 60" L, 30" H, Wood Top, Wood Grain (XA-60-BIRCH-M-GG)
- FLASH FURNITURE Rectangle Folding Table, 30" W, 72" L, 30" H, Wood Top, Wood Grain (XA-3072-BIRCH-M-GG)
- FLASH FURNITURE Round Folding Table, 72" W, 72" L, 29" H, Plastic Top, White (RB-72R-GG)
- NATIONAL PUBLIC SEATING Interion Plastic Folding Table, 30 x 72, White (INT-BT3072-21)
- Flash Furniture Folding & Event Tables