Shop All Folding & Event Tables
Flash Furniture
Kids Gray 5 Piece Folding Table and Chair Set
Mfr # JB-9-KID-GY-GG
Zoro # G501974180
product price: $76.35
/ea
Free Shipping & Returns
$76.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity 81
- Material Foam, Metal, Plastic, Vinyl
- Overall Length 24
- Overall Height 20.25
- Weight 22
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Flash Furniture
- MFR # JB-9-KID-GY-GG
- Zoro # G501974180
- UPC # 889142979203
- Country of Origin China
- Category Folding & Event Tables
Dimensions
Overall Length | 24 |
Overall Height | 20.25 |
Overall Width | 24 |
Details
Capacity | 81 |
Color | Gray |
Material | Foam, Metal, Plastic, Vinyl |
Weight | 22 |
Description
Create a space for play and creative activities with this commercial grade kids padded folding table and chair set. Ideal for snacks, meals, crafts, reading, and educational games, this kids table and chair set is a must-have for young kids. The convenient folding design stores behind furniture and inside closets or if space allows, this attractive table and chair set can stay up permanently. As a safety measure, a metal lever must be pushed in to unlock the table and chairs before they can fold to prevent unintended collapse. Push in the metal lever to unlock, then fold. Easy to clean vinyl material on both the table and chairs teaches children practical skills like wiping the table after meals and encourages self-reliance so they can do things for themselves. Recommended for preschool through 1st grade, this handy little table set provides a special space for children to enjoy activities. Sized for shared spaces in your daycare, preschool, kitchen, bedroom or kid's playroom, this toddler table set will help your growing child become more independent.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HOLIDAY BRIGHT LIGHTS Celebrations 4 ft. Pencil LED 50 ct Potted Tree Christmas Tree (TMPPT40BOMUA)
- MONARCH SPECIALTIES Dining Set - 3Pcs Set / Black Metal And Top (I 1013)
- FLETCHER-TERRY Flexi Points Changeable Artwork (54008955)
- COZY LINE Toasty Toes personal Heater Deluxe Ergonomic Footrest (TT)
- FLASH FURNITURE Rectangle Wh 30X72 Plastic Bi-Fold Table, 30" W, 72" L, 29" H, Plastic Top, White (DAD-YCZ-183Z-GG)
- FLASH FURNITURE Round Fold Bar Table, Plastic, Rnd, White, 32", 31.5" W, 31.5" L, 43.5" H, Plastic Top, White (RB-32RB-BAR-GW-GG)
- FLASH FURNITURE Rectangle Folding Table, 18 W, 70.8 L, 29 H, Foam, Metal, Plastic: Polyethylene, Vinyl Top, Black (RB-1872-2-GG)
- FLASH FURNITURE Rectangle Folding Table, 30" W, 72" L, 30.25" H, Wood Top, Wood Grain (YT-WTFT30X72-TBL-GG)
- FLASH FURNITURE Square Folding Table, 33.5" W, 33.5" L, 27.75" H, Vinyl Top, Black (JB-1-GG)
- FLASH FURNITURE Half Round Folding Table, 48" W, 24" L, 30.25" H, Wood Top, Wood Grain (YT-WHRFT48-HF-GG)
- LIFETIME 4 Ft. x 24 In. White Granite Light Commercial Folding Table (2940)
- Flash Furniture Office & School Tables