Shop All Waiting Room & Guest Chairs
Flash Furniture
Kids Chiavari Chair, 12W12"L24.75H, TraditionalSeries
Mfr # LE-L-7K-WH-GG
Zoro # G3630903
product price: $34.99
/ea
$34.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Height 24.75
- Overall Width 12
- Overall Depth 12"
- Back Color White
- Frame Material Polypropylene
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Flash Furniture
- MFR # LE-L-7K-WH-GG
- Zoro # G3630903
- UPC # 889142012399
- Country of Origin China
- Category Waiting Room & Guest Chairs
Dimensions
Overall Height | 24.75 |
Overall Width | 12 |
Overall Depth | 12" |
Width | 12" |
Overall Length | 12 |
Details
Item | Kids Chiavari Chair |
Back Color | White |
Frame Material | Polypropylene |
Color | White |
Series | Traditional |
Weight Capacity | 5 |
Material | Resin |
Capacity | 330 |
Style | Chiavari Chair |
Description
Kids Resin Chiavari Seat,White
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HIRSH 42" W 2 Drawer Lateral File Cabinet, Charcoal, Letter (17642)
- MONARCH SPECIALTIES Bookshelf, Bookcase, Etagere, 72"H, Office, Bedroom, Metal, Tempered Glass, Grey, Clear (I 7158)
- REGENCY Table Connector (Set of 2)- Black (BPTC2)
- BAXTON STUDIO Elias Modern and Contemporary Sky Blue Velvet Fabric and Oak Brown Finished Wood Storage Ottoman (178-11319-Zoro)
- FLASH FURNITURE Guest Chair, 27"L35"H, Raised Tablet, LeatherSeat, ContemporarySeries (BT-8217-BK-CS-GG)
- FLASH FURNITURE Stackable Chair, 20"L33-1/2"H, ContemporarySeries (ET-3534-POC-GG)
- FLASH FURNITURE Banquet Chair, 20-1/4"L38"H, FabricSeat, HerculesSeries (FD-C01-PUR-GV-GG)
- FLASH FURNITURE Advantage Natural With White Grain X-Back Chair (X-BACK-NWG)
- FLASH FURNITURE Navy Chair, 24.5 W 25" L 31.25 H, Metal, Polypropylene, Wood Seat, Alonza Series (FH-132-DPP-NY-GG)
- FLASH FURNITURE TanBanquet Chair, 20-1/4"L38"H, VinylSeat, HerculesSeries (FD-C01-COPPER-TN-VY-GG)
- SENTINEL Sentinel Arm Chair Floor Mount, Indigo (106484IG)
- Flash Furniture Waiting Room & Guest Chairs